The Day Savers – A National Tradesmen Day Contest
Main product image of 40 Gallon - 36,000 BTU Defender Safety System Direct Vent Energy Saver Residential Water Heater (LP Gas)
Magnifying glass
Hover image to zoom
40 Gallon - 36,000 BTU Defender Safety System Direct Vent Energy Saver Residential Water Heater (LP Gas)
Magnifying glass
Hover image to zoom

Lift Gate

This product weighs 197 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days
Want it Sooner?
40 Gallon GDV-40 38,000 BTU ProLine Direct Vent Residential Gas Water Heater - Short (LP)
Brand:
AO Smith
SKU:GDV-40-LP
(11)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Fuel Type
Propane
Product Highlight: Vent Type
Direct Vent
Product Highlight: Warranty
6 or 10 Year (Tank, Component Parts) Warranty
Product Highlight: Capacity (Gallons)
40 Gallons
Product Highlight: Height (Inches)
63.375" Height
Product Highlight: Energy Star Rated
No

Description

Direct vent (DS) water heaters utilize a co-axial (pipe inside a pipe) vent pipe that takes air in from the outside (outer vent) and vents combustion gases directly back to the outside (outer vent). It is the perfect choice for situations with insufficient combustion air. No electricity required.

Features:
  • Flexible Vent Kit - The maximum vent length (horizontal and vertical) can be flexed to 100" (horizontal termination only).
  • Bradford White ICON System - Intelligent gas control with proven millivolt powered technology and built-in piezo igniter. A standard, off the shelf thermopile converts heat energy from the pilot flame into electrical energy to operate the gas valve and microprocessor. No need for external electricity.
    • Enhanced Performance - Proprietary algorithms provide enhanced First Hour Delivery ratings and tighter temperature differentials.
    • Advanced Temperature Control System - Microprocessor constantly monitors and controls burner operation to maintain consistent and accurate water temperature levels.
    • Intelligent Diagnostics - An exclusive green LED light prompts the installer during start-up and provides ten different diagnostic codes to assist in troubleshooting.
    • Pilot On Indication - Flashing green LED provides positive indication that pilot is on.
    • Separate Immersed Thermowell - High strength advanced polymer composite thermowell provides isolation between electric temperature sensor and surrounding water. No need to drain the tank when removing gas valve.
    • Closed Combustion - All air for combustion is taken directly from the outside. The co-axial vent pipe (pipe inside a pipe) draws combustion air in through the outer pipe (6"), and exhausts the products of combustion through the inner pipe (4"). The co-axial vent pipe at the top of the unit can be rotated for venting flexibility.
    • Reinforced Seals - Seals surround the closed combustion chamber and the FVIR inner door, preventing the ignition of Flammable Vapors outside of the water heater.
    • Maintenance Free - The vent piping and the closed combustion chamber with reinforced seals does not require regular cleaning under normal operating conditions.
    • Sight Window - Offers a view into the combustion chamber to observe the operation of the pilot and burner.
    • Factory Installed Hydrojet® Total Performance System - Cold water inlet sediment reducing device helps prevent sediment build up in tank. Increases first hour delivery of hot water while minimizing temperature build up in tank.
    • Vitraglas® Lining - Bradford White tanks are lined with a exclusively engineered enamel formula that provides superior protection from the highly corrosive effects of hot water. This formula (Vitraglas®) is fused to the steel surface by firing at a temperature of over 1600ºF.
    • Cast Aluminum Air Intake Boot - A cast molded air intake boot provides exceptional installation durability.
    • 1" Non-CFC Foam Insulation - Surrounds the tank surface, saving energy by reducing the amount of heat loss.
    • Water Connections - 3/4" NPT factory installed true dielectric fittings.
    • Factory Installed Heat Traps.
    • Protective Magnesium Anode Rod.
    • T&P Relief Valve - Included.
    • Brass Drain Valve - Tamper proof design.

    Check product PDFs for more information on optional vent kits.

    Heater is a propane gas (LP) model and features a titanium stainless steel propane burner

Specs

Intended Household:

2-3 Person

Fuel Type:

Propane

Warranty:

6 or 10 Year (Tank, Component Parts)

Capacity (Gallons):

40

Application:

Plumbing

BTU Input:

36000

Water Connection:

3/4"

Vent Type:

Direct Vent

1st Hour Delivery (Gallons):

73

Gas Connection:

1/2"

Height (Inches):

63.375"

Vent Size:

3-6"

Diameter (Inches):

22"

Recovery Efficiency:

78%

Depth (Inches):

31"

Weight (lbs):

223 lbs

Energy Factor:

0.62

Energy Star Rated:

No

Max Altitude (Feet):

2000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Intended Household
Fuel Type
Warranty
Capacity (Gallons)
Application
CURRENT ITEM
Product Image of 40 Gallon - 36,000 BTU Defender Safety System Direct Vent Energy Saver Residential Water Heater (LP Gas)
40 Gallon - 36,000 BTU Defender Safety System Direct Vent Energy Saver Residential Water Heater (LP Gas)
SKU: RG2DV40S6X-FLX
2-3 Person
Propane
6 or 10 Year (Tank, Component Parts)
40
Plumbing
40 Gallon GDV-40 38,000 BTU ProLine Direct Vent Residential Gas Water Heater - Short (LP)
SKU: GDV-40-LP
2-3 Person
Propane
6 Year Tank/6 Year Parts Limited
39
Plumbing
2-3 Person
Propane
6 Year Limited Tank/ 6 Year Limited on Component Parts
40
Plumbing

You May Also Need

19 Replacement Parts

Vent Terminal Assembly / DS1, 415-41425-00
SKU: 415-41425-00
Bradford White
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: is this considered "glass lined" i have very acidic well water which corrodes steel tanks quickly

Asked by katharine 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Katharine, Bradford White tanks are lined with a exclusively engineered enamel formula that provides superior protection from the highly corrosive effects of hot water. This formula (Vitraglas®) is fused to the steel surface by firing at a temperature of over 1600ºF. Thank you

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy