The Day Savers – A National Tradesmen Day Contest
Main product image of 40 Gallon - 30,000 BTU Manufactured Home Direct Vent Energy Saver Closed Combustion Residential Water Heater (LP Gas)
Magnifying glass
Hover image to zoom

40 Gallon - 30,000 BTU Manufactured Home Direct Vent Energy Saver Closed Combustion Residential Water Heater (LP Gas)

SKU:
RG2DVMH40T6X
Rating:
(0)
Q&A:
(0)
40 Gallon - 30,000 BTU Manufactured Home Direct Vent Energy Saver Closed Combustion Residential Water Heater (LP Gas)
Magnifying glass
Hover image to zoom
$1,536.26 each
Backorder
Backorder
Get it Mon, Sep 28 - Wed, Oct 28

Lift Gate

This product weighs 145 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Fuel Type
Propane
Product Highlight: Vent Type
Direct Vent
Product Highlight: Warranty
6 Year Limited Tank/ 6 Year Limited on Component Parts Warranty
Product Highlight: Capacity (Gallons)
40 Gallons
Product Highlight: Height (Inches)
57.25" Height
Product Highlight: Energy Star Rated
No

Description

Note: New installations of this water heater require the use of a roof jack in the specified through the roof clearance height ranges listed below:

  • 12" 239-37022-01
  • 18"/32" 239-37022-02
  • 32"/60" 239-37022-03
  • 40"/90" 239-37022-04
  • Specs

    Intended Household:

    2-3 Person

    BTU Input:

    30000

    Fuel Type:

    Propane

    Warranty:

    6 Year Limited Tank/ 6 Year Limited on Component Parts

    Capacity (Gallons):

    40

    Application:

    Plumbing

    Water Connection:

    3/4"

    Vent Type:

    Direct Vent

    1st Hour Delivery (Gallons):

    59

    Gas Connection:

    1/2"

    Height (Inches):

    57.25"

    Vent Size:

    3"

    Diameter (Inches):

    20"

    Recovery Efficiency:

    77%

    Depth (Inches):

    20"

    KW Input:

    8.8

    Energy Factor:

    0.62

    Energy Star Rated:

    No

    Weight (lbs):

    133 lbs

    Max Altitude (Feet):

    2000

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    QUICK SUPPORT

    Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

    Compare Similar Products

    Brand
    Intended Household
    BTU Input
    Fuel Type
    Warranty
    Capacity (Gallons)
    2-3 Person
    30000
    Propane
    6 Year Limited Tank/ 6 Year Limited on Component Parts
    40
    2-3 Person
    36000
    Propane
    6 or 10 Year (Tank, Component Parts)
    40

    You May Also Need

    13 Replacement Parts

    Brass Drain Valve (3/4" M x 2" Shank), 415-42351-02
    SKU: 415-42351-02
    Bradford White
    Hole Closure, 239-31547-02
    SKU: 239-31547-02
    Bradford White
    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy