Apply to be a TradeMaster!
Main product image of 50 Gallon - 40,000 BTU Defender Safety System TTW1 Power Vent Energy Saver Residential Water Heater (Nat Gas)
Magnifying glass
Hover image to zoom

50 Gallon - 40,000 BTU Defender Safety System TTW1 Power Vent Energy Saver Residential Water Heater (Nat Gas)

SKU:
RG2PV50T6N
Rating:
(8)
Q&A:
(3)
50 Gallon - 40,000 BTU Defender Safety System TTW1 Power Vent Energy Saver Residential Water Heater (Nat Gas)
Magnifying glass
Hover image to zoom
RG2PV50T6N has been discontinued
Discontinued July 18, 2026
This product was discontinued because the part number was changed by the manufacturer. The replacement product has modifications.
Direct Replacement:
50 Gallon - 40,000 BTU Defender Safety System TTW1 Power Vent Energy Saver Residential Water Heater (Nat Gas)
SKU:RG2PV50T6N19
(3)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Power Vent
Product Highlight: Warranty
6 Year Limited Tank/ 6 Year Limited on Component Parts Warranty
Product Highlight: Capacity (Gallons)
50 Gallons
Product Highlight: Height (Inches)
66.875" Height
Product Highlight: Energy Star Rated
Yes

Description

–
Rebates:
You may be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about rebate programs that apply to you. Bradford White Rebate Center

Overview:
The TTW1® model is power vented for positive exhaust. It offers greater installation flexibility with the ability to vent through a wall or roof, with either 2 or 3 PVC, ABS or CPVC pipe.

Features:
  • Advanced ScreenLok® Technology Flame Arrestor Design - Flame arrestor is designed to prevent ignition of flammable vapor outside of the water heater.
  • Flammable Vapor Sensor - Electronic sensor prevents burner operation if flammable vapors are detected. The sensor will also prevent operation if there is ongoing flammable vapor burn inside the combustion chamber.
  • Maintenance Free - No regular cleaning of air inlet openings or flame arrestor is required under normal conditions.
  • Sight Window - Offers a view into the combustion chamber to observe the operation of the pilot and burner.
  • Factory installed Hydrojet® Total Performance System - Cold water inlet sediment reducing device helps prevent sediment build up in tank. This increases first hour delivery, while minimizing temperature build up at top of tank.
  • Vitraglas® Lining - Bradford White tanks are lined with an exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water. This formula (Vitraglas®) is fused to the steel surface by firing at a temperature of over 1600° F.
  • Power Vented Water Heater - Designed for installations where atmospheric units cannot be used. Exhaust gases are vented under positive pressure directly out of the building through the roof or the wall.
  • Powerful Blower Motor - Our significantly quiet design has greater resistance to outside winds and the power to vent in many difficult venting situations.
  • Honeywell Self Diagnostic Electronic Gas Control - Intelligent gas control with spark to pilot ignition system eliminates the constant burning pilot. This results in savings of pilot gas during stand by periods (120 V.A.C.).
    • Enhanced Performance - Proprietary algorithms provide enhanced First Hour Delivery ratings and tighter temperature differentials.
    • Advanced Temperature Control System - Microprocessor constantly monitors and controls burner operation to maintain accurate and consistent water temperature levels.
    • Intelligent Diagnostics - An exclusive green LED light prompts the installer during start-up and provides ten different diagnostic codes to assist in troubleshooting.
    • Pilot On Indication - Flashing green LED provides positive indication that pilot is on.
  • Horizontal and Vertical Venting - With 2" or 3" PVC, ABS or CPVC (Maximum equivalent vent length on reverse side).
  • 1" Non-CFC Foam Insulation - Covers the sides and top, reducing the amount of heat loss. This results in less energy consumption, improved operation efficiencies and jacket rigidity.
  • Water Connections - 3/4" NPT factory installed true dielectric fittings.
  • Factory installed Heat Traps - Design incorporates a flexible disk that reduces heat loss in piping and eliminates the potential for noise generation.
  • Protective Magnesium Rod.
  • Pedestal Base.
  • T&P Relief Valve - Included.
  • Brass Drain Valve - Durable tamper proof design.
  • Specs

    –
    Intended Household:

    5+ Person

    Fuel Type:

    Natural Gas

    Warranty:

    6 Year Limited Tank/ 6 Year Limited on Component Parts

    Capacity (Gallons):

    50

    Application:

    Plumbing

    BTU Input:

    40000

    Water Connection:

    3/4"

    1st Hour Delivery (Gallons):

    86

    Gas Connection:

    1/2"

    Vent Type:

    Power Vent

    Vent Size:

    2"

    Height (Inches):

    66.875"

    Recovery Efficiency:

    80%

    Diameter (Inches):

    22"

    Depth (Inches):

    26-1/2"

    Weight (lbs):

    161 lbs

    Energy Factor:

    0.70

    Energy Star Rated:

    Yes

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Intended Household
    Fuel Type
    Warranty
    Capacity (Gallons)
    Application
    5+ Person
    Natural Gas
    6 Year Limited Tank/ 6 Year Limited on Component Parts
    50
    Plumbing
    3-4 Person
    Natural Gas
    6 Year Tank/6 Year Parts Limited
    49
    Plumbing

    You May Also Need

    21 Replacement Parts

    Right Side Inner Door Assembly w/ Gasket 18" D F.V., 239-45642-18
    SKU: 239-45642-18
    Bradford White
    Beckett Burner Head for EN models, 228-42506-00
    SKU: 228-42506-00
    Bradford White
    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM

    Product Reviews

    5 out of 8 reviews
    100% would recommend this product
    5
    out of 8 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Customer Images
    Showing 1-8 of 8 reviews

    So far so good!

    Nice system, only newly installed, but the delivery was quick, the unit was in tip top shape. Book up was easy using sharkbite connectors.
    Peter
    Ithaca NY
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Water heater replacement

    Very happy with price and delivery of products- would definitely use again.
    Wing
    Pa
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would shop with supply house again, and again!

    I purchased a gas hot water heater with blower assist exhaust because that what was installed in my house originally. It went it easily and works great!
    Kenny
    Elbert, CO.
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Whell built water heater compared to any other brands.

    I Bought 1 from Supply House after reading other reviews. I picked it up at YRC ware house in Minnesota since they did not deliver it fast. I had had the Rheem power vent since 2000, but it started leaking around the connectors. The BW look much better and I would like to see if the BW has a stand to raise it from the floor like the Rheem. I added the expansion tank and vacuum valve to my water system.
    Bill Nguyen
    Champlin, MN
    9 years ago
    Was this review helpful to you?

    Plenty of hot water

    So far so good. Had this installed 12/6/17 and we're enjoying plenty of hot water for multiple showers, laundry etc.
    HondaProDwight
    Columbus,OH
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Only had it for a week so far

    Last water heater was a bradford white and lasted 26 years. Hopefully we'll get that much out of this one
    jackamo
    New Jersey
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great service for an item I needed badly.

    I purchased a water heater through Supply House and couldn't have been happier with the customer service provided and the price I paid. Shipping was free for my item, which was delivered straight to my house. Overall, the experience couldn't have been any better.
    J.D.
    Knoxville, Tennessee
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I did buy this product again

    I replaced the water heater with as close to the same unit that was installed in my home in 1988. The original unit worked efficient but developed a small leak recently. It was delivered quickly and I was able to install the new heater using some basic plumbing skills. Turned on the water, gas and thermostat and was back in business hoping for another 28 years of service.
    JD
    Clarkston, MI
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    3 Questions
    3 Questions
    ASK A QUESTION

    Q: In the specifications it says a vent size of 2". But in the instructions it says the vent size needs to be 3" or 4". Can 2" PVC piping be used to vent the heater?

    Asked by Jerry 8 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    Jerry, Unfortunately, that is just a generic User Guide, but if you take a look in the Product Overview: https://s3.amazonaws.com/s3.supplyhouse.com/product_files/Bradford-RG2PV50T6N-Product-Overview.pdf , the second chart there lists Model: RG2PV50T6N and shows Vent Size as 2" or 3".

    Was this review helpful to you?

    Q: is this heater 'energy star' rated

    Asked by PJ 10 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    Yes, the RG2PV50T6N model is Energy Star qualified.

    Was this review helpful to you?

    Q: where is the AHRI number located?

    Asked by zack 10 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    The AHRI number for this water heater is 3155381.

    Was this review helpful to you?