Apply to be a TradeMaster!
Main product image of 75 Gallon - 75,500 BTU TTW2 Power Vent Energy Saver Residential Water Heater (LP Gas)
Magnifying glass
Hover image to zoom

75 Gallon - 75,500 BTU TTW2 Power Vent Energy Saver Residential Water Heater (LP Gas)

SKU:
RG2PV75H6X
Rating:
(13)
Q&A:
(2)
75 Gallon - 75,500 BTU TTW2 Power Vent Energy Saver Residential Water Heater (LP Gas)
Magnifying glass
Hover image to zoom
$2,547.18 each
In Stock
In Stock
Get 5 Mon, Oct 5 - Wed, Oct 7

Lift Gate

–
This product weighs 270 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: Vent Type
Power Vent
Product Highlight: Warranty
6 Year Limited Tank/ 6 Year Limited on Component Parts Warranty
Product Highlight: Capacity (Gallons)
75 Gallons
Product Highlight: Height (Inches)
69.4375" Height
Product Highlight: Energy Star Rated
Yes

Description

–
Like the TTW1®, the TTW2® model is also power vented but offers higher BTU/Hr. inputs, additional insulation and larger gallon capacities. The TTW2® also offers greater installation flexibility with the ability to vent through a wall or roof, with either 3 or 4 PVC, ABS or CPVC pipe.

Features:
  • Powerful Blower Motor - Our significantly quiet design has greater resistance to outside winds and the power to vent in many difficult venting situations.
  • Factory Installed Hydrojet®2 Total Performance System - Cold water inlet sediment reducing device helps prevent sediment build up in tank. Increases first hour delivery of hot water while minimizing temperature build up at top of tank.
  • Vitraglas® Lining - Bradford White tanks are lined with an exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water. This formula (Vitraglas®) is fused to the steel surface by firing at a temperature of over 1600° F.
  • Honeywell Self Diagnostic Electronic Gas Control - Intelligent gas control with spark to pilot ignition system eliminates the constant burning pilot. This results in savings of pilot gas during stand by periods (120 V.A.C.).
    • Enhanced Performance - Proprietary algorithms provide enhanced First Hour Delivery ratings and tighter temperature differentials.
    • Advanced Temperature Control System - Microprocessor constantly monitors and controls burner operation to maintain accurate and consistent water temperature levels.
    • Intelligent Diagnostics - An exclusive green LED light prompts the installer during start-up and provides ten different diagnostic codes to assist in troubleshooting.
    • Pilot On Indication - Flashing green LED provides positive indication that pilot is on.
    • Horizontal and Vertical Venting - With 3" or 4" PVC, ABS or CPVC (Maximum equivalent vent length on reverse side).
    • 2" Non-CFC Foam Insulation - Covers the sides and top of tank to save energy by retarding loss of heat. Also increases jacket rigidity.
  • Water Connections - 3/4" NPT factory installed true dielectric fittings.
  • Factory Installed Heat Traps - Design incorporates a flexible disk that reduces heat loss in piping and eliminates the potential for noise generation.
  • Protective Magnesium Anode Rod.
  • 3/4" NPT Side Connections.
  • Pedestal Base.
  • T&P Relief Valve - Included.
  • Brass Drain Valve - Durable tamper proof design.

Heater is a propane gas (LP) model and features a titanium stainless steel propane burner

Specs

–
Intended Household:

5+ Person

Fuel Type:

Propane

Warranty:

6 Year Limited Tank/ 6 Year Limited on Component Parts

Recovery 90°F Rise:

82 GPH

Capacity (Gallons):

75

Application:

Plumbing

BTU Input:

75500

Vent Type:

Power Vent

Water Connection:

3/4"

Height (Inches):

69.4375"

Gas Connection:

1/2"

Diameter (Inches):

26"

Vent Size:

3"

Depth (Inches):

30-1/4"

Recovery Efficiency:

80%

Weight (lbs):

257 lbs

Energy Star Rated:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Intended Household
Fuel Type
Warranty
Capacity (Gallons)
Application
5+ Person
Propane
6 Year Limited Tank/ 6 Year Limited on Component Parts
75
Plumbing
5+ Person
Propane
6 Year Limited Tank/ 6 Year Limited on Component Parts
75
Plumbing

You May Also Need

3/4" FIP Pro Series Braided Hose Water Heater Connector (18" Length)
SKU: PRO1H18
Fluidmaster

25 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.38 out of 13 reviews
85% would recommend this product
4.38
out of 13 Reviews
85% would recommend this product
WRITE A REVIEW
5 star
69%
4 star
15%
3 star
8%
2 star
0%
1 star
8%
WRITE A REVIEW

Most Liked Positive Review

After some minor issues, I'm very satisfied

Purchased this water heater as a direct replacement for the 17 year old Bradford White water heater that has served me well, but was starting to leak. The water heater delivery was a day later than originally promised, and the delivery man would not go any further than my driveway. But I finally muscled this huge heater to the basement and was going to install it, but heard noises from the water heater, every time it was moved, which I finally figured was the flu baffle contacting the flu housing. I called Supply House but they could not tell me if this was an issue. I called Bradford White and they suggested I "have my contractor" take off the blower and inspect the flu baffle. I was concerned that I might void my warranty by doing so, but finally went ahead and I found the baffle was slightly out of place (apparently happened during shipment) and contacting the flu. So after repositioning the baffle, I installed the water heater. My vent piping had to be altered since Bradford White moved the location of the blower from the way it was on the old water heater, and the gas valve location also required some new piping, but when I plugged it in after installation, it came to life perfectly and we have hot water again! So I'm hoping I get 17 years out of this one. So far so good.
VS

Most Liked Negative Review

Shipping was not good

Finally received it after it sat at St Paul for 5 days and then Duluth for 5 days. Went to put it in and it kept kicking back off. Called someone who was retired from installing hot water heaters and he came over and worked on it for an hour. Figured out the ignition wire had a bare spot on it from shipping. Installed ignition wire from old unit and it worked.
Showing 1-10 of 13 reviews

I would buy this again. Great water heater.

Made by professionals for the professional very dependable product.
T
New Hampshire
28 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Have not installed yet

I have not installed the water heater yet. Arrived in just a couple days and in good condition. No dents or tears in the box, secured well to a pallet. If it performs as well as my old Bradford White I will be pleased.
Bert
New Cumberland PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacement again

3 years old not covered under warranty. Commercial account, wrong burner assembly very disappointed in customer service and warranty department.
Redneck Yacht Club
Wellston MI
4 years ago
Was this review helpful to you?

Quality Heater

Hook up lines and exhaust. Plug unit in and go. Dielectric fittings already installed. Terminating Exhaust Elbow and 2"x3" adapter included. Our heater is located in a 6x10 equipment room. Our 20yr old State heater would heat the entire room.This unit is so efficient the room temps have plummeted. Shipping was quick with zero damage.
Bob
NC
4 years ago
Was this review helpful to you?

Great company and products

Great customer service, and the Water heater is working fine. No issues either with delivery.... great company
happy hot water guy
san jose, ca
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Shipping was not good

Finally received it after it sat at St Paul for 5 days and then Duluth for 5 days. Went to put it in and it kept kicking back off. Called someone who was retired from installing hot water heaters and he came over and worked on it for an hour. Figured out the ignition wire had a bare spot on it from shipping. Installed ignition wire from old unit and it worked.
John
Minnesota
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is a great product

Just got this installed over the weekend. Installation was easy and this thing puts out a lot of hot water. I set the controls just like the one i had and later had to turn the temperature down the water was so hot.
Robert
MO
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great to work with

Supply House was great to work with. Purchasing from them saved hundreds of dollars because I avoided the mark-up of local plumbing warehouses. Got a 75 gallon tank which the plumber installed with no difficulty. Would use them as a source for all my plumbing needs again. The local shipper was lame. But cannot fault supply warehouse for that. Our tank arrived on a Thursday and they did not put it down for a Friday delivery because their schedule was already made out. We went and picked it up ourselves to get our hot water back on faster. So you may have to hassle the shipper to expedite delivery.
Suzie Q.
Ohio
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

After some minor issues, I'm very satisfied

Purchased this water heater as a direct replacement for the 17 year old Bradford White water heater that has served me well, but was starting to leak. The water heater delivery was a day later than originally promised, and the delivery man would not go any further than my driveway. But I finally muscled this huge heater to the basement and was going to install it, but heard noises from the water heater, every time it was moved, which I finally figured was the flu baffle contacting the flu housing. I called Supply House but they could not tell me if this was an issue. I called Bradford White and they suggested I "have my contractor" take off the blower and inspect the flu baffle. I was concerned that I might void my warranty by doing so, but finally went ahead and I found the baffle was slightly out of place (apparently happened during shipment) and contacting the flu. So after repositioning the baffle, I installed the water heater. My vent piping had to be altered since Bradford White moved the location of the blower from the way it was on the old water heater, and the gas valve location also required some new piping, but when I plugged it in after installation, it came to life perfectly and we have hot water again! So I'm hoping I get 17 years out of this one. So far so good.
Mark
Street, MD
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from this company again!

Ordered the water heater online. We received the email with the delivery information after 2 days, and the water heater was delivered on time and in perfect condition.
mj
Los Angeles, CA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Is this energy star efficient?

Asked by chatty cathy 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This model is not energy star qualified.

Was this review helpful to you?

Q: What is the advantage of the blower on top? Thank you.

Asked by Jack 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The power vent units have blowers and are for areas where water heaters have to be vented out through wall or roof and there is not enough draft to carry it out. The blower forcefully makes the exchange.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy