Apply to be a TradeMaster!
Main product image of IN3, 38,000 BTU Output Independence Steam Boiler w/ EZ-Connect Package, Electronic Ignition (Nat Gas)
Magnifying glass
Hover image to zoom

IN3, 38,000 BTU Output Independence Steam Boiler w/ EZ-Connect Package, Electronic Ignition (Nat Gas)

Brand:
Burnham
SKU:
IN3S-EI-EZ-NG
Rating:
(0)
Q&A:
(0)
IN3, 38,000 BTU Output Independence Steam Boiler w/ EZ-Connect Package, Electronic Ignition (Nat Gas)
Magnifying glass
Hover image to zoom
$3,903.85 each
Backorder
Backorder
Get it Mon, Feb 15 - Sun, May 16

MANUALS (5)

Warranty Info

This item replaces: IN3S-SP-EZ-NG


Lift Gate

–
This product weighs 350 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Height (Inches)
40" Height
Product Highlight: Depth (Inches)
25" Depth
Product Highlight: Vent Type
Atmospheric
Product Highlight: BTU Input
62000 BTUs
Product Highlight: System Type
Steam

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Specs

–
Fuel Type:

Natural Gas

Height (Inches):

40"

Depth (Inches):

25"

Vent Type:

Atmospheric

BTU Input:

62000

IBR Rating:

38000

DOE Rating:

51000

Efficiency:

81.9%

System Type:

Steam

Vent Size:

4"

Features:

EI/Spark Ignition

Boiler Type:

Steam

Width (Inches):

14-1/2"

Weight (lbs):

350 lbs

Warranty:

1 Year (Boiler Parts), 25 Year Limited (Heat Exchanger)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

42 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy