Apply to be a TradeMaster!
Main product image of Fixed Point Inverted Manifold Mixing Station
Magnifying glass
Hover image to zoom

Fixed Point Inverted Manifold Mixing Station

Brand:
Caleffi
SKU:
1725D1AHE-INVERTED
Rating:
(1)
Q&A:
(2)
Fixed Point Inverted Manifold Mixing Station
Magnifying glass
Hover image to zoom
$1,298.48 each
In Stock
In Stock
Get 1 Tue, Nov 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

–

Note: Image represent the 5 outlet model


This listing is for the inverted manifold.


The 172 series manifold mixing station is designed for use in manifold-based hydronic distribution systems. The 172 station, like the TWISTFLOWTM Series 668S1 distribution manifolds, can be configured with 3 to 13 circuit outlets offering similar benefits with built-in sight flow meters/adjustable balancing valves, and optional TWISTOPTM thermo-electric zone actuators.


The manifold mixing station incorporates a thermostatic actuator with built-in sensor which keeps the flow temperature at a constant set value for use in low temperature systems such as floor radiant panels.


A removable primary circuit hydraulic separator with check valve is also supplied. The hydraulic separator is essential when there is a primary circuit circulation pump and when radiator circuits or fan coils are controlled by thermostatic or thermo-electric valves. When connecting to a Caleffi HYDROLINKTM or hydraulic separator without a primary pump, the hydraulic separator can be removed and the manifold mixing station can be connected directly.


Features:

  • Thermostatic fixed point mixing.
  • Pre-assembled manifold mixing station consisting of a supply distribution manifold complete with built-in sight flow gauges and adjustable balancing valves.
  • Return manifold with built-in shut-off valves is suitable for thermo-electric actuators. Complete with built-in sensor to keep flow temperature at constant set value.
  • Includes: 3/4" NPT supply/return ball valves.
  • Max working pressure: 150 psi
  • Control temp range: 80° - 130°F
  • Primary inlet max temp: 195°F
  • Outlet center distance: 2"

PEX Loop Fitting Assemblies Options

PEX-AL-PEX Loop Fitting Assemblies Options

Optional Installation Accessories: 

Loop End Cap

Actuators
If you want to use your manifold to heat multiple zones, you can purchase return side actuators that work along side thermostats. The actuators act as zone valves to allow you to use one manifold to control the temperature in different rooms independently.

Specs

–
Number of Loops:

4

Max Pressure (PSI):

150

Max Inlet Water Temp (F):

195°F

Control Temp Range (F):

80 to 130°F

Includes:

Grundfos 25-55U Alpha Pump

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

The Inverted Version is "Difficult"

These manifolds are amazingly compact, with great engineering and options for automation and adjustability. Here's the catch with the inverted version - the supply and return connections are just flipped over, with the orientation of the air vents corrected. This puts the return lines in front of the supply lines - so the compression nuts of the supply are covered by the return lines. Also the last return line runs directly over the supply manifold clamp. I was planning on a 4th zone in the future, so I had the "caps" ordered - these went to blocking the far right supply/return as they are not useable - I'd also point out that the clamp is interfering with the last zones compression nut. I'd be tempted to buy the standard configuration, flip it over, and spin the air vents.
Pat M
Central NJ
8 days ago
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Should I need to replace this pump do you stock the replacements, I can't seem to find a replacement listed anywhere, with out buying the manifold assembly.

Asked by Mike 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The replacement number for the pump is NA16002.

Was this review helpful to you?

Q: What sort of power supply and wiring is needed for the pump?

Asked by Nick the Newbie 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The included Grundfos Alpha is a standard 120v model, drawing less than an amp at max speed.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy