Apply to be a TradeMaster!
Main product image of 3/4" Sweat MIXCAL 3-Way Thermostatic Mixing Valve
Magnifying glass
Hover image to zoom

3/4" Sweat MIXCAL 3-Way Thermostatic Mixing Valve

Brand:
Caleffi
SKU:
521509A
Rating:
(8)
Q&A:
(0)
3/4" Sweat MIXCAL 3-Way Thermostatic Mixing Valve
Magnifying glass
Hover image to zoom
$153.81 each
In Stock
In Stock
Get 22 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Size: 
3/4"
Connection Type: 
C x C
Features: 
Standard
GaugeStandard
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
C x C Connection
Product Highlight: Size
3/4"
Product Highlight: Flow Capacity (Cv)
3 Cv
Product Highlight: Max Temp (F)
150°F Max Temp
Product Highlight: Min Temp (F)
85°F Min Temp
Product Highlight: Temperature Range (F)
85°F - 150°F

Description

–
Caleffi MixingCal 3-Way Thermostatic Mixing Valve, Low-Lead Brass 3/4" Sweat Connections, 3 Cv

The Caleffi MixingCal 3-Way Thermostatic Mixing Valve is used in systems producing domestic hot water or in hydronic and radiant heating systems. It maintains the desired output temperature of the mixed water supplied to the user at a constant set valve, compensating for both temperature and pressure fluctuations of the incoming hot and cold water. The Caleffi MixingCal 3-Way Thermostatic Mixing Valve has an CV of 3.

Features:
  • Maintain Temperature
  • Compensates for both temperature and pressure fluctuations

Connection Type: Sweat
Connection Size: 0.75 Inches

Specs

–
Features:

Standard

Size:

3/4"

Connection Method:

Sweat

Connection Type:

C x C

Max Pressure (PSI):

200

Temperature Range (F):

85°F - 150°F

Min Temp (F):

85°F

Max Temp (F):

150°F

Material:

Brass

Body Pattern:

3-Way

Application:

Point of Source

Standards Met:

ASSE 1017

Flow Capacity (Cv):

3

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Material
Application
3/4"
C x C
Brass
Point of Source
3/4"
C x C
Forged Brass
Point of Source
3/4"
C x C
Bronze
Point of Source
Heating
3/4"
C x C
Forged Brass
Point of Source

You May Also Need

3/4" Copper 90° Elbow
SKU: 31288
Elkhart

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-8 of 8 reviews

I would buy this product again

This was just what I needed as mine was not working properly and let mixed hot and cold water flow out. This fixed my problem.
Dave
Baden, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit to replace existing

Received in under 24 hours. How is that even possible?
DIY for 40years
Burlington VT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great company

Quality product, superb service, best prices and quick service. You write the review using those facts!!
Peterd
St. Albans bt
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what the plumber ordered!

Quality product, fast delivery, fixed the problem
Gail
NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy Swap Out, Do it Yourself and $$$ave

This was to replace an old mixing valve. The old washers deteriorated and developed a slow leak which then started to clarify horribly. It never stopped functioning but was no longer adjustable. I found the make and model on the old ones mixing knob.. ordered from supply house and had the part replaced rather quickly.
Yaski
Wisconsin
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

I order this 3 Way thermostatic mixing valve to help control how hot the water was going into my hydronic floor heat and it did the job. I am very satisfied with my purchase.
Dave28
Baden PA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

A easy install.
Mark
92027
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Caleffi Mixing Valve

I use this mixing vlave to lower the temperature of the water from my solar hot water storage tank to safe temperatures required for household use. It took me about 5 minutes to replace the old one and the new one is working well. Despite a minor shipping mixup which slightly delayed the receipt of my valve from Pex Supply I have found Pex Supply to be genuinely concerned about providing excellent customer service before, during and after the sale. When this mixing valve fails in about 10 years I will be replacing it with one from PEX Supply.
rswojo
Merrill, WI
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy