Apply to be a TradeMaster!
Main product image of 3/4" Sweat MIXCAL 3-Way Thermostatic Mixing Valve w/ Check Valves
Magnifying glass
Hover image to zoom

3/4" Sweat MIXCAL 3-Way Thermostatic Mixing Valve w/ Check Valves

Brand:
Caleffi
SKU:
521509AC
Rating:
(4)
Q&A:
(0)
3/4" Sweat MIXCAL 3-Way Thermostatic Mixing Valve w/ Check Valves
Magnifying glass
Hover image to zoom
$224.22 each
In Stock
In Stock
Get 10 Tue, Oct 6
Order by today, receive Tuesday
Size: 
3/4"
Connection Type: 
C x C
MNPT x MNPT
Features: 
Standard
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
C x C Connection
Product Highlight: Size
3/4"
Product Highlight: Flow Capacity (Cv)
3 Cv
Product Highlight: Max Temp (F)
150°F Max Temp
Product Highlight: Min Temp (F)
85°F Min Temp
Product Highlight: Temperature Range (F)
85°F - 150°F

Description

–
Note: This valve comes with check valves.

Caleffi MixingCal 3-Way Thermostatic Mixing Valve, Low-Lead Brass 3/4" Sweat Connections, 3 Cv

The Caleffi MixingCal 3-Way Thermostatic Mixing Valve is used in systems producing domestic hot water or in hydronic and radiant heating systems. It maintains the desired output temperature of the mixed water supplied to the user at a constant set valve, compensating for both temperature and pressure fluctuations of the incoming hot and cold water. The Caleffi MixingCal 3-Way Thermostatic Mixing Valve has an CV of 3.

Features:
  • Maintain Temperature
  • Compensates for both temperature and pressure fluctuations

Connection Type: Sweat
Connection Size: 0.75 Inches

Specs

–
Features:

Standard

Size:

3/4"

Connection Type:

C x C

Connection Method:

Sweat

Max Pressure (PSI):

200

Temperature Range (F):

85°F - 150°F

Min Temp (F):

85°F

Max Temp (F):

150°F

Material:

Brass

Body Pattern:

3-Way

Standards Met:

ASSE 1017

Application:

Point of Source

Flow Capacity (Cv):

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Material
Application
3/4"
C x C
Brass
Point of Source
3/4"
C x C
Brass
Point of Source
3/4"
C x C
Forged Brass
Point of Source
3/4"
C x C
Bronze
Point of Source
Heating

You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Good quality and accuracy

Great for radiant floor heating
Plumber Dan
Ny
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement at a great price.

Needed to replace a malfunctioning mixing valve. This was the exact replacement at a good price. Super fast shipping and easy ordering process.
JAZ
Green bay, WI
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Temperature Control

This valve gives you fine control of temperature out of a hot water heater/tank. Make sure you put the green gaskets in a cup of water for about 10 seconds before installing. This video is a must. https://www.caleffi.com/usa/en-us/blog/tech-tip-thursday-washers
Andy
Providence Rhode Island
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Amazing Temperature Control, quality fittings

This valve is so smooth. It gives me very fine adjustment ability. Very easy to install.
Andy
Rhode Island
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy