Apply to be a TradeMaster!
Main product image of 1" Sweat MIXCAL 3-Way Thermostatic Mixing Valve
Magnifying glass
Hover image to zoom

1" Sweat MIXCAL 3-Way Thermostatic Mixing Valve

Brand:
Caleffi
SKU:
521609A
Rating:
(1)
Q&A:
(0)
1" Sweat MIXCAL 3-Way Thermostatic Mixing Valve
Magnifying glass
Hover image to zoom
$178.11 each
In Stock
In Stock
Get 10 Mon, Oct 5
Order by 6PM, receive Monday
Size: 
1"
Connection Type: 
C x C
PEX Crimp x PEX Crimp
Features: 
Standard
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
C x C Connection
Product Highlight: Size
1"
Product Highlight: Flow Capacity (Cv)
3 Cv
Product Highlight: Max Temp (F)
150°F Max Temp
Product Highlight: Min Temp (F)
85°F Min Temp
Product Highlight: Temperature Range (F)
85°F - 150°F

Description

–
Caleffi MixingCal 3-Way Thermostatic Mixing Valve, Low-Lead Brass 1" Sweat Connections, 3 Cv

The Caleffi MixingCal 3-Way Thermostatic Mixing Valve is used in systems producing domestic hot water or in hydronic and radiant heating systems. It maintains the desired output temperature of the mixed water supplied to the user at a constant set valve, compensating for both temperature and pressure fluctuations of the incoming hot and cold water. The Caleffi MixingCal 3-Way Thermostatic Mixing Valve has an CV of 3.

Features:
  • Maintain Temperature
  • Compensates for both temperature and pressure fluctuations

Connection Type: Sweat
Connection Size:1 Inch

Specs

–
Features:

Standard

Size:

1"

Connection Method:

Sweat

Connection Type:

C x C

Max Pressure (PSI):

200

Temperature Range (F):

85°F - 150°F

Min Temp (F):

85°F

Max Temp (F):

150°F

Material:

Brass

Body Pattern:

3-Way

Standards Met:

ASSE 1017

Application:

Point of Source

Flow Capacity (Cv):

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Size
Connection Method
Connection Type
Standards Met
Application
1"
Sweat
C x C
ASSE 1017
Point of Source
1"
Sweat
C x C
ASSE 1070
ASSE 1017
Point of Source
Point of Use
1"
Sweat
C x C
ASSE 1017
Point of Source
1"
Sweat
C x C
ASSE 1069
ASSE 1070
ASSE 1017
Point of Source
Point of Use
Heating

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy again easy to install

Used to control tempature for infloor heat system
Elkjr53
Williamsport Pa.
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy