Cleveland Controls is a manufacturer of air flow pressure sensing switches. They are designed for combustion air proving, draft monitoring, filter status detection, and flow control in commercial, industrial, and residential HVAC, boiler, and burner applications. Based in Cleveland, Ohio, at 1111 Brookpark Road, Cleveland Controls has been designing and manufacturing pressure sensing switches for over 100 years. All Cleveland Controls products are designed and manufactured in the United States. The AFS Series covers positive, negative, and differential pressure configurations with sensing ranges up to 12 inches water column.
Product Lines
AFS Series Air Flow Pressure Sensing Switches
Cleveland Controls AFS Series switches perform electrical switching action at low positive, negative, or differential air pressures, covering sensing ranges through 12 inches water column. They are available in fixed and adjustable setpoint configurations. They are applied worldwide in commercial, industrial, and residential HVAC. Other uses include boiler and burner control and process monitoring. The AFS-271 is a general-purpose AFS model for air flow proving and differential pressure sensing.
RFS Series Specialty Sensing Switches
Cleveland Controls RFS Series covers application requirements where standard AFS configurations are not appropriate. RFS models address specific mounting geometry, pressure range, or switching configuration requirements for OEM HVAC equipment and custom industrial process applications. The RFS-4100 is one model in the RFS specialty line.
NS2 Series Switches
Cleveland Controls NS2 Series provides matched switch and component kits for specific HVAC equipment air flow proving circuit configurations requiring modified switch assemblies.
Why Contractors Specify Cleveland Controls
HVAC contractors and boiler technicians specify Cleveland Controls because the brand has been manufacturing air flow proving switches in the United States for over 100 years. The AFS Series is a recognized reference for combustion air proving and draft monitoring in heating equipment. All products are designed and manufactured at the Cleveland, Ohio facility. The AFS Series covers proving pressure ranges for residential and commercial HVAC and boiler equipment in fixed and adjustable configurations.
How to Choose a Cleveland Controls Switch
The most important decision variable is the pressure type and sensing range required: positive, negative, or differential, and the proving pressure specified by the HVAC equipment OEM. Fixed setpoint AFS models are used where the OEM specifies the proving pressure. Adjustable setpoint models are used where field setting is required. For filter status monitoring, AFS differential models sense the pressure drop across the filter, switching at the setpoint when the filter is dirty. For specialty OEM applications, the RFS Series provides alternative configurations.
Frequently Asked Questions
Where are Cleveland Controls switches manufactured?
All Cleveland Controls pressure sensing switches are designed and manufactured in the United States at 1111 Brookpark Road, Cleveland, Ohio. Cleveland Controls has been manufacturing air flow sensing switches in the United States for over 100 years.
What does the Cleveland Controls NS2 Series include?
The NS2 Series provides matched switch and component kits for specific HVAC equipment air flow proving circuit configurations requiring modified switch assemblies.
What is the difference between the AFS Series and RFS Series switches?
The AFS Series covers general-purpose air flow pressure sensing for HVAC, boiler, and burner applications with fixed and adjustable setpoint options up to 12 inches water column. The RFS Series is a specialty line for applications where standard AFS geometry, pressure range, or switching configuration does not meet the specific OEM or process requirement.
What sensing range does the Cleveland Controls AFS Series cover?
AFS Series switches cover from low-level draft pressure through 12 inches water column in fixed and adjustable setpoint models. For specialty requirements outside standard AFS configurations, the RFS Series provides alternative configurations.
What HVAC applications are Cleveland Controls switches designed for?
Cleveland Controls AFS Series switches are applied in combustion air proving for gas furnaces and boilers, draft inducer proving, and filter status monitoring. They are also used for economizer damper proving and process air flow monitoring in commercial, industrial, and residential applications.
Can a Cleveland Controls switch replace a competitor's pressure switch in an HVAC application?
Cleveland Controls AFS Series switches can often replace HVAC equipment pressure switches where the proving pressure, electrical rating, and connection configuration match. Verify setpoint range, switching configuration (SPST or SPDT), contact rating, and pressure connection type match the OEM specification before installation. Adjustable setpoint AFS models provide flexibility for field replacement applications.