
| Material: | Chrome Plated Brass |
|---|---|
| Finish: | Chrome |
| Size: | 1/2" |
| Outlet Size: | 1/2" |
| Inlet Size: | 1/2" |
| Connection Type: | PEX Crimp x PEX Crimp |
| Outlet Type: | Pex Crimp |
| Inlet Type: | PEX Crimp |
| Valve Type: | Straight |
| Handle Style: | Lever |
| Features: | Standard |
| Lead Free: | Yes |
| Fitting System Compatibility: | Crimp Clamp |