Apply to be a TradeMaster!
Main product image of 1/2" PEX Crimp x 1/2" PEX Crimp In-Line Straight Ball Valve w/ Drain, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom

1/2" PEX Crimp x 1/2" PEX Crimp In-Line Straight Ball Valve w/ Drain, Lead Free (Rough Brass)

Brand:
Dahl
SKU:
521-PX3-PX3D
Rating:
(0)
Q&A:
(0)
1/2" PEX Crimp x 1/2" PEX Crimp In-Line Straight Ball Valve w/ Drain, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom
$28.85 each
BOX UP & SAVE 12%
$609.60 box of 24
$25.40 each
In Stock
In Stock
Get 2 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Size: 
1/2"

MANUALS (1)

Submittal Sheet
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
PEX Crimp x PEX Crimp Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Inlet Size
1/2"

Description

–
1/2" PEX Crimp x 1/2" PEX Crimp In-Line Straight Ball Valve w/ Drain, Lead Free (Rough Brass)

Note: This product is compatible with a PEX Crimp or PEX Clamp Tool.

Specs

–
Size:

1/2"

Inlet Size:

1/2"

Outlet Size:

1/2"

Outlet Type:

Pex Crimp

Inlet Type:

PEX Crimp

Connection Type:

PEX Crimp x PEX Crimp

Valve Type:

Straight

Finish:

Rough Brass

Handle Style:

Lever

Features:

Bleeder

Material:

Brass

Lead Free:

Yes

Fitting System Compatibility:

Crimp

Clamp

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Lead Free
Fitting System Compatibility
1/2"
PEX Crimp x PEX Crimp
Yes
Crimp
Clamp
1/2"
PEX Crimp x PEX Crimp
Yes
Clamp
Crimp
1/2"
PEX Crimp x PEX Crimp
Yes
Crimp
Clamp

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy