Apply to be a TradeMaster!
Main product image of 1/2" PEX Crimp x 1/2" PEX Crimp In-Line Straight Ball Valve, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom

1/2" PEX Crimp x 1/2" PEX Crimp In-Line Straight Ball Valve, Lead Free (Rough Brass)

Brand:
Dahl
SKU:
521-PX3-PX3
Rating:
(3)
Q&A:
(0)
1/2" PEX Crimp x 1/2" PEX Crimp In-Line Straight Ball Valve, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom
$18.83 each
BOX UP & SAVE 4%
$436.08 box of 24
$18.17 each
In Stock
In Stock
Get 36 Tomorrow, Oct 15
Order by 6PM, receive Tomorrow
Size: 
1/2"
1/2"
Finish: 
Rough Brass

MANUALS (1)


This item replaces: 511-PX3-PX3

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
PEX Crimp x PEX Crimp Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Outlet Size
1/2"

Description

–
1/2" PEX Crimp x 1/2" PEX Crimp In-Line Straight Ball Valve, Lead Free (Rough Brass)

Note: This product is compatible with a PEX Crimp or PEX Clamp Tool.

Specs

–
Size:

1/2"

Outlet Size:

1/2"

Inlet Size:

1/2"

Inlet Type:

PEX Crimp

Outlet Type:

Pex Crimp

Connection Type:

PEX Crimp x PEX Crimp

Valve Type:

Straight

Handle Style:

Lever

Features:

Standard

Finish:

Rough Brass

Material:

Brass

Lead Free:

Yes

Fitting System Compatibility:

Crimp

Clamp

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Lead Free
Fitting System Compatibility
1/2"
PEX Crimp x PEX Crimp
Yes
Crimp
Clamp
1/2"
PEX Crimp x PEX Crimp
Yes
Crimp
Clamp
1/2"
PEX Crimp x PEX Crimp
Yes
Crimp
Clamp
1/2"
PEX Crimp x PEX Crimp
Yes
Crimp
Clamp

You May Also Need

1/2" PEX Crimp DZR Brass Tee (Lead Free)
SKU: PXT050-DZR
Bluefin

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great for in-wall purposes

I utilized this valve and have been 100% satisfied with the results. No leaks from crimp fittings or the valve in either on or off positions. Placed near my freeze less faucets, or so they would have you think. Actually, the faucet freezing was neglect on our part. At least now, the water supply can be turned off near the faucet, instead of having to turn off water to the entire house.
Handicapper
Bentonville, AR
1 years ago
Was this review helpful to you?

Great looking and functioning valve

I try to use these whenever I'm plumbing; they look so much nicer than the stuff you get at the hardware store and they function great. They are really great if you're making a manifold and fit in small spaces really well.
Sean
Washington
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Compact works smoothly

It is a compact valve that works smoothly. It worked well for my project due to space constriction.
jim888
Houston, TX
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy