Apply to be a TradeMaster!
Main product image of 1/2" PEX Ball Valve w/ Waste Drain & Drop Ear Elbow (Lead-Free)
Magnifying glass
Hover image to zoom

1/2" PEX Ball Valve w/ Waste Drain & Drop Ear Elbow (Lead-Free)

SKU:
754PXDE03LF
Rating:
(8)
Q&A:
(1)
1/2" PEX Ball Valve w/ Waste Drain & Drop Ear Elbow (Lead-Free)
Magnifying glass
Hover image to zoom
$15.05 each
BOX UP & SAVE 5%
$114.48 box of 8
$14.31 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
PEX Crimp x PEX Crimp Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Tubing Compatibility
PEX

Description

–
Features
  • Lead Free Forged Brass
  • 600 WOG - 150 SWP
  • Full Port
  • Pex Ends
  • Two Piece Body
  • Blow Out Proof Stem
  • With Waste Drain & Drop Ear Elbow

Specs

–
Size:

1/2"

Material:

Brass

PEX Size:

1/2"

Connection Type:

PEX Crimp x PEX Crimp

Tubing Compatibility:

PEX

Handle Style:

Lever

WOG:

600

Features:

Drop Ear

Bleeder

Lead Free:

Yes

Fitting System Compatibility:

Clamp

Crimp

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Lead Free
Fitting System Compatibility
1/2"
PEX Crimp x PEX Crimp
Yes
Clamp
Crimp
1/2"
PEX Crimp x PEX Crimp
Yes
Crimp
Clamp
1/2"
PEX Crimp x PEX Crimp
Yes
Crimp
Clamp

You May Also Need

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-8 of 8 reviews

great

great service
dj
tx
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good valve for radiant heat return

I put this valve on the return side of the heat loop for under floor heating. It has mount holes and a drain valve to remove trapped air in the loop
Scott
Delmar ny
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

drop ear ball valve for pex

This valve works especially well for draining the pex line to an outside sillcock!
Bill
Amherst NH
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very satisfied

Has all the right features.Full port,drop ear,drain and reversible handle 👍🏼
Bagger
Holyoke ma
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great valves at a good price

I used a few dozen of these valves in my domestic supply plumbing to create four sub-manifolds (see photo) after a bad experience with another manifold. These are cheap enough that they can be combined with a few Ts to make arbitrary-sized manifolds at a fraction of the cost of a pre-built one. I also used them in my radiant heating system with good results there as well. They feel very solid and the operation is smooth and precise. My pressure testing hasn't turned up any leaky valves.
Adam
Vermont
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I found these to be very helpful on my radiant heat

Very helpful for radiant heat
Barry
Hampton New York
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Value

Replumbed entire house using products from supply house! Great service and products all worked perfectly
Tech
Tn
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed!

Solid and well made, works perfect.
TechChap
Old Lyme
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: can this be used with hot water system?

Asked by mike 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this is approved for use in a potable water system.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy