Apply to be a TradeMaster!
Main product image of 1/2" PEX Full Port Ball Valve w/ Drain (Lead Free)
Magnifying glass
Hover image to zoom

1/2" PEX Full Port Ball Valve w/ Drain (Lead Free)

Brand:
Everflow
SKU:
405P012-NL
Rating:
(10)
Q&A:
(1)
1/2" PEX Full Port Ball Valve w/ Drain (Lead Free)
Magnifying glass
Hover image to zoom
$10.23 each
BOX UP & SAVE 14%
$87.80 box of 10
$8.78 each
In Stock
In Stock
Get 18 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Clamp, Crimp
Product Highlight: Connection Type
PEX Crimp x PEX Crimp Connection
Product Highlight: Lead Free
Yes

Description

–
405 Series Full Port Ball Valve w/ Drain

Specs

–
Size:

1/2"

Material:

Brass

Connection Type:

PEX Crimp x PEX Crimp

Lead Free:

Yes

Handle Style:

Lever

Features:

Bleeder

Tubing Compatibility:

PEX

Fitting System Compatibility:

Clamp

Crimp

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Lead Free
Fitting System Compatibility
1/2"
PEX Crimp x PEX Crimp
Yes
Clamp
Crimp
Matco-Norca
1/2"
PEX Crimp x PEX Crimp
Yes
Crimp
Clamp
1/2"
PEX Crimp x PEX Crimp
Yes
Crimp
Clamp

You May Also Need

3/4" PEX Full Port Ball Valve w/ Drain (Lead Free)
SKU: PXBVD075
Bluefin

Product Reviews

4.6 out of 10 reviews
90% would recommend this product
4.6
out of 10 Reviews
90% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
0%
3 star
0%
2 star
0%
1 star
10%
WRITE A REVIEW

Most Liked Positive Review

Pex Full Port Valve w/ Drain

The valves were used as shut-offs coming off two manifolds in a basement. Two of the feeds off the manifolds, one for hot and one for cold, were installed for future use. Not a drop of leakage thru either of the valves since installation.
VS

Most Liked Negative Review

Pipe size

This was not for 1/2" tubing it actually fits 3/8" tubing. Asa plumber when i order 1/2" fittings i exspect them tofit 1/2" pipe I had to toss it aside its not worth the agrivation of returning to me
Showing 1-10 of 10 reviews

Great product

Great product, exactly what I needed for this project. Shipping was quick as always
Dave
Wilton ME
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

you guys are the best with shipping
kitchawan kid
south salem,ny
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pipe size

This was not for 1/2" tubing it actually fits 3/8" tubing. Asa plumber when i order 1/2" fittings i exspect them tofit 1/2" pipe I had to toss it aside its not worth the agrivation of returning to me
Tim
Halifax ma
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Ball valve with a drain

This PEX crimp ball valve with drain was what was needed on an out building where I need to drain the water lines in the winter so they will not freeze.
RichK
Tennessee
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It Worked

Worked great!
JW
Michigan
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

just the valves I was searching for at a great price

installing two toe-kick heaters and valves will be used to isolate if any future repairs are needed.
Tim
Majne
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

On and off valve, simple.

Used this valve to separate water supply in one of the bathrooms. No leak.
Kami
Boston, MA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

just great
Don
Himrod NY
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

I just installed these valves, appear to be working perfectly. Excellent customer service.
Horse Care Taker
No. Virginia
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pex Full Port Valve w/ Drain

The valves were used as shut-offs coming off two manifolds in a basement. Two of the feeds off the manifolds, one for hot and one for cold, were installed for future use. Not a drop of leakage thru either of the valves since installation.
Dr. Plumber
Central NJ
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How high a temperature can they handle? Can they be used for hydronics?

Asked by John d 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, they are rated up to 300 degrees.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy