Apply to be a TradeMaster!
Main product image of Classic Monitor 13 Series Tub and Shower Trim w/ Cartridge, T13420
Magnifying glass
Hover image to zoom

Classic Monitor 13 Series Tub and Shower Trim w/ Cartridge, T13420

Brand:
Delta
SKU:
T13420
Rating:
(2)
Q&A:
(0)
Classic Monitor 13 Series Tub and Shower Trim w/ Cartridge, T13420
Magnifying glass
Hover image to zoom
$123.79 each
In Stock
In Stock
Get 18 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Brass

Description

–

Classic Monitor 13 Series Tub and Shower Trim with Cartridge


Features:

  • WaterSense certification promotes water conservation
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and handshower with the touch of a finger
  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
  • Spray settings include: Full Body
  • Single function operation
  • Single lever handle for ease of temperature control
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Spray settings include: Full Body


Standard Specifications:

  • Maintains a balanced pressure of hot and cold water even when a valve is turned on or off elsewhere in the system.
  • For use with MultiChoice® Universal rough valve body. (R10000 Series)
  • Back-to-back installation capability.
  • Solid brass forged body.
  • Temperature only controlled with metal lever handle.
  • Field adjustable to limit handle rotation into hot water zone.
  • 120° maximum handle rotation.
  • All parts replaceable from the front of the valve.
  • Models with "SOS" suffix supplied with slip-on spout for 1/2" C.W.T.
  • Models with "PD" suffix supplied with 6" long pull-down diverter spout (RP17453).
  • Stem extension kit RP77991 can be ordered to allow for an additional 1 3/4" wall thickness. RP77991 ships with chrome escutcheon screws. For special finishes also order RP12630 escutcheon screws in desired finish.
  • Note: Product will be marked with flow rate of specific showerhead.
  • Lifetime limited warranty on parts (other than electronic parts and batteries) and finishes: or, for commercial users, for 5 years from date of purchase.
  • 5 year limited warranty on electronic parts (other than batteries); or, for commercial users, for 1 year from the date of purchase. No warranty is provided on batteries.

Specs

–
Series:

Classic

Finish:

Chrome

Type:

Trim Kit

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1 Replacement Part

Chrome Metal Lever Handle Kit For Classic Series Tub/Shower Faucets, H79
SKU: H79
Delta
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Perfect fit

Replaced an old leaky cartridge, tub spout and all the trim. Everything fit perfect. And for a good price.
A Brooks
Toms River, NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Delta Tub & Shower Trim

We've installed countless number of this trim kit. Easy to install and they look great.
Uncle Big Bad
KY.
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy