Apply to be a TradeMaster!
Main product image of Hard Start Kit - 300% Torque Multiplier
Magnifying glass
Hover image to zoom

Hard Start Kit - 300% Torque Multiplier

SKU:
DST-5
Rating:
(2)
Q&A:
(0)
Hard Start Kit - 300% Torque Multiplier
Magnifying glass
Hover image to zoom
$18.51 each
In Stock
In Stock
Get 19 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The DST-5 offers a larger capacitor for severely hard-to-start compressors. The DST-5 can be used on all PSC single phase compressors from 1-1/2 to 10 HP.

  • Relay and hard start capacitor
  • Use with all PSC Single Phase 120-288V A/C units and heat pumps from 1-1/2 - 10 HP
  • Install only on PSC units equipped with run capacitors

Specs

–
Features:

300% Torque Multiplier

Product Type:

Hardstart

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Hard Start Kit - 300% Torque Multiplier
Hard Start Kit - 300% Torque Multiplier
SKU: DST-5
(2)

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good quality product

Works as it should. Would buy again.
Purchasing
Hammondsport
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This product was as described

This product was fairly priced, worked as described and was promptly delivered.
Dm
Fl
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy