Apply to be a TradeMaster!
Main product image of Hard Start Kit w/ 300% Torque Increase (90/277V)
Magnifying glass
Hover image to zoom

Hard Start Kit w/ 300% Torque Increase (90/277V)

Brand:
Supco
SKU:
SPP5
Rating:
(4)
Q&A:
(0)
Hard Start Kit w/ 300% Torque Increase (90/277V)
Magnifying glass
Hover image to zoom
$11.49 each
In Stock
In Stock
Get 81 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow

MANUALS (1)


This item replaces: HHS-5

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
90/277 VAC

Description

–
Hard Start Kit Positive Temperature Coefficient (PTC) Relay and Start Capacitor SPP Series.

Features:
  • PTC Positive Temperature Coefficient Relay and Capacitor
  • Easy 2-wire installation
  • Increase in torque 300%
  • Can be used on PSC type compressors
  • Most economic
  • UL® Recognized
  • NATE® Recognized (Course #1867-0002)

Specs

–
Features:

300% Torque Multiplier

Type:

Relay

Voltage:

90/277 VAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Compare Similar Products

Brand
Master Series Hard Start Kit w/ 300% Torque Increase (90/277V)
SKU: HSKT3

You May Also Need

Hard Start Kit w/ 500% Torque Increase (90/277V)
SKU: SPP6
Supco

Product Reviews

4 out of 4 reviews
75% would recommend this product
4
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
0%
1 star
25%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Yes, I would by this and any product I need from Supply Hous

Great for hard starting compressors.
DJT
Amelia, Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

beware

I installed this hard start for my 4 tons AC for one week. Today the breaker tripped. I opened up to see what's going on? I found the hard start kit boom. Pop open like fire cracker.
Daiwaner
Marietta, GA
5 years ago
Was this review helpful to you?

Hard start cap relay

it plugged right in
randy
Duluth, mn
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hard start kitThe product is great.

The product works as advertised. Decided to buy extras once my daughters air conditioner was getting stuck when trying to kick in from the fan cycle to cooling cycle. I called the technician and he came in hooked up one of the kits and the air conditioner kicked in immediately. He charged me $200 for the service call, so since i had 3 other similar air conditioners in the house i bought three more and connected them myself.
Vin
Queens, NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy