Apply to be a TradeMaster!
Main product image of HA011240 HomeAdvantage II Electric Tankless Water Dual Heater, 11kW
Magnifying glass
Hover image to zoom
HA011240 HomeAdvantage II Electric Tankless Water Dual Heater, 11kW
Magnifying glass
Hover image to zoom
$301.05 each
In Stock
In Stock
Get 1 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Max Flow (GPM)
3.0 MAX GPM
Product Highlight: Installation Type
Under Sink
Product Highlight: Warranty
5 Year Against Leaks/1 Year on Parts & Electrical Components Warranty
Product Highlight: Voltage
240v
Product Highlight: Color
White

Description

–

Features:


  • Copper Emerson heating elements with brass top increase durability and are threaded for easy replacement
  • Simple Installation: 1/2" CF water connectors for easy installation
  • Instant, consistent and endless hot water
  • Compact, resistant and stylish with digital temperature control in increments of 1F ranging from 80F to 140F
  • Dimensions: 12"H x 9.75"W x 3.75"D
  • 99.8% energy efficient


Specifications:


  • Size: 12"H x 9.75"W x 3.75"D
  • Weight: 7 lbs.
  • Rated Pressure: 25psi minimum; 150 psi maximum
  • Certifications: ETL Listed to UL 499 and CSA
  • Unique Features: Solid, hand-welded exchanger NPT adapters also included
  • Standard Temp Settings: 120F (Adjustable 80-140F)
  • Temp Accuracy: +/- 1 at Steady State Flow
  • Max Flow Rate: 4.8 GPM @ 60psi
  • Turn-On: 0.3 GPM

Specs

–
Flow Rate:

0.8 - 3.0

Max Flow (GPM):

3.0

Voltage:

240v

KW (240V):

11

Min Flow (GPM):

0.8

Color:

White

Fuel Type:

Electric

Efficiency:

99%

Warranty:

5 Year Against Leaks/1 Year on Parts & Electrical Components

Height (Inches):

11.75"

Width (Inches):

7-1/4"

Depth (Inches):

3-3/4"

Installation Type:

Under Sink

Phase:

1

Flow Rate at 70F Temp Rise (GPM):

1.1

Flow Rate at 40F Temp Rise (GPM):

1.9

Flow Rate at 50F Temp Rise (GPM):

1.5

Flow Rate at 60F Temp Rise (GPM):

1.3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Max Flow (GPM)
Voltage
KW (240V)
Min Flow (GPM)
Fuel Type
CURRENT ITEM
Product Image of HA011240 HomeAdvantage II Electric Tankless Water Dual Heater, 11kW
HA011240 HomeAdvantage II Electric Tankless Water Dual Heater, 11kW
SKU: HA011240
(1)
3.0
240v
11
0.8
Electric

You May Also Need

Calci-Free Tankless Water Heater Flush
SKU: 68708
Rectorseal

2 Replacement Parts

Knob, HA-P026
SKU: HA-P026
Eemax
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Horrible item

Item did not work as stated on ad
Electrical
AZ
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy