Apply to be a TradeMaster!
Main product image of HA027240 HomeAdvantage II Electric Tankless Water Dual Heater, 27kW
Magnifying glass
Hover image to zoom
HA027240 HomeAdvantage II Electric Tankless Water Dual Heater, 27kW
Magnifying glass
Hover image to zoom
$807.41 each
In Stock
In Stock
Get 9 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Max Flow (GPM)
7.4 MAX GPM
Product Highlight: Installation Type
Residential, Point of Use, Indoor Only
Product Highlight: Warranty
5 Year Against Leaks/1 Year on Parts & Electrical Components Warranty
Product Highlight: Voltage
240v
Product Highlight: Color
White

Description

–
Features:
  • Copper Emerson heating elements with brass top increase durability and are threaded for easy replacement
  • Simple Installation: 3/4" NPT water connectors for easy flex hose installation
  • Instant, consistent and endless hot water
  • Compact, resistant and stylish with digital temperature control in increments of 1°F ranging from 80°F to 140°F
  • Dimensions: 17" x 17" x 3.75"
  • 99.8% energy efficient

Specifications:
  • Instant, consistent and endless hot water
  • Compact, resistant and stylish with digital temperature control in increments of 1°F ranging from 80°F to 140°F
  • Dimensions: 17" x 17" x 3.75"
  • 99.8% energy efficient
  • Copper Emerson heating elements with brass top increase durability and are threaded for easy replacement
  • Simple Installation: 3/4" NPT water connectors for easy flex hose installation

Applications:
  • Water-Saver Shower Head 1.5 GPM
  • Standard Shower Head 2.0 GPM
  • Standard Hand Sink 0.5 GPM
  • Kitchen Sink 1 to 2 GPM
  • Bath Tub +/-4 GPM
  • Dishwasher 1 to 2 GPM
  • Washing Machine 1 to 1.5 GPM

Specs

–
Min Flow (GPM):

2.8

Installation Type:

Residential

Point of Use

Indoor Only

Application:

Residential

Point of Use

Flow Rate:

2.8 - 7.4

Max Flow (GPM):

7.4

Voltage:

240v

Color:

White

Fuel Type:

Electric

Efficiency:

99%

Warranty:

5 Year Against Leaks/1 Year on Parts & Electrical Components

Height (Inches):

17"

Width (Inches):

17"

Depth (Inches):

3-3/4"

Phase:

1

Flow Rate at 70F Temp Rise (GPM):

2.6

Flow Rate at 50F Temp Rise (GPM):

3.7

Flow Rate at 60F Temp Rise (GPM):

3.1

Flow Rate at 40F Temp Rise (GPM):

4.6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Min Flow (GPM)
Installation Type
Application
Max Flow (GPM)
Voltage
2.8
Residential
Point of Use
Indoor Only
Residential
Point of Use
7.4
240v
0.77
Residential
Industrial
2 Showers
8
208V
240v

You May Also Need

Calci-Free Tankless Water Heater Flush
SKU: 68708
Rectorseal

2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.4 out of 5 reviews
80% would recommend this product
4.4
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
20%
3 star
20%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

its flow is limited!

you need to make it work with any water temperature!!
ray
c-ville,il
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacement for Tankless Water Heater

Bought this to replace an older version of the same capacity by EEMax; it is very sufficient; home was already wired for it since I had older version of the same capacity; Would recommend SupplyHouse.com for purchases; product arrived quickly as they described.
Savings Finder
Kentucky
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

It replaced our first "on demand" heater Which lasted nearly 10 years. Upgraded to 8 GPM from 5 GPM. Could not be happier with its performance.
Baby Duck
Osceola, WI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

seems good, manual is poor, not very informative

poorly written manual, customer service was iffy, also not real well informed.
tim
denver, Pa
6 years ago
Was this review helpful to you?

Have had Excellent feed back from my customer after install

Uses a lot of power for short spells. Consult your electrician before committing to the install
Mattman072
Grand Rapids Michigan
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy