Apply to be a TradeMaster!
Main product image of 5/8" x 5/8" x 1/2" OD ACR CxCxC Tee
Magnifying glass
Hover image to zoom

5/8" x 5/8" x 1/2" OD ACR CxCxC Tee

Brand:
Elkhart
SKU:
20390
Rating:
(0)
Q&A:
(0)
5/8" x 5/8" x 1/2" OD ACR CxCxC Tee
Magnifying glass
Hover image to zoom
$9.58 each
BOX UP & SAVE 15%
$407.00 box of 50
$8.14 each
In Stock
In Stock
Get 138 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8" x 5/8" x 1/2"
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Material
Copper

Specs

–
Size:

5/8" x 5/8" x 1/2"

Application:

HVAC

Material:

Copper

Connection Type:

Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Application
Material
Connection Type
CURRENT ITEM
Product Image of 5/8" x 5/8" x 1/2" OD ACR CxCxC Tee
5/8" x 5/8" x 1/2" OD ACR CxCxC Tee
SKU: 20390
5/8" x 5/8" x 1/2"
HVAC
Copper
Sweat
5/8"
1/2"
5/8" x 5/8" x 1/2"
HVAC
Copper
Sweat

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy