Apply to be a TradeMaster!
Main product image of 1/8" Copper Coupling Less Stop
Magnifying glass
Hover image to zoom

1/8" Copper Coupling Less Stop

Brand:
Elkhart
SKU:
30944
Rating:
(11)
Q&A:
(6)
1/8" Copper Coupling Less Stop
Magnifying glass
Hover image to zoom
$2.13 each
BOX UP & SAVE 16%
$89.50 box of 50
$1.79 each
In Stock
In Stock
Get 19 Mon, Nov 23
Order by 6PM, receive Monday
Size: 
1/8"
1/8"1/4"3/8"1/2"5/8"3/4"1"1-1/4"1-1/2"2"2-1/2"3"3-1/2"4"5"6"
This item replaces: WP0-NSTOP-02

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/8"
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Material
Copper

Description

–
Copper Coupling Less Stop

Specs

–
Size:

1/8"

Material:

Copper

Application:

Plumbing

Connection Type:

Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.55 out of 11 reviews
90% would recommend this product
4.55
out of 11 Reviews
90% would recommend this product
WRITE A REVIEW
5 star
82%
4 star
9%
3 star
0%
2 star
0%
1 star
9%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

worked great!

We used this item to attach a glass bird bath to a copper pipe as a stake. The price was our main reason for buying these
VS

Most Liked Negative Review

unusable

I ordered 25 3/4 slip couplings, 20 of the 25 were too tight to slip over the pipe also the "EPC" stamped onto the fitting is pressed too far unto the copper with inhibits the fittings from slipping on the pipe. They sent me 20 more for free, unfortunately most are the same way and are unusable.
Showing 1-10 of 11 reviews

They will do!

Half inch and 3/4 inch couplings were okay. I would have preferred them to be a bit thicker
Gunslinger
Wilmington, DE
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

unusable

I ordered 25 3/4 slip couplings, 20 of the 25 were too tight to slip over the pipe also the "EPC" stamped onto the fitting is pressed too far unto the copper with inhibits the fittings from slipping on the pipe. They sent me 20 more for free, unfortunately most are the same way and are unusable.
Dave P
Colorado
1 years ago
Was this review helpful to you?

Worked fine...

Received undamaged as expected, fast shipping. A bit pricey.
NH Polymath
NH
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is a quality product, would buy again.

It is a perfect fit
Rog
Arkansas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes just what I needed

Good service
Nap
Oxon Hill MD
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes just what I needed

The company has good company service
Nap
Oxon Hill MD
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Go to point whne planning plumbing projects

SupplyHouse response time is excellent, my go to point for planning plumbing projects.
sb
Pittsford, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Copper fittings

Never a concern when using copper.
Essex county plumber
Caldwell NJ
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great fitting at great price

Solid fitting at great price, does what designed to do
RICHIERICH
PHOENIX,AZ
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

a good product. fit well.

The couplings were a good fit to the pipe.
fix-it
Derwood, MD
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

6 Questions
6 Questions
ASK A QUESTION

Q: How long is this piece?

Asked by Chory 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This fitting will measure 4 9/16" end to end

Was this review helpful to you?

Q: How long is this piece?

Asked by Kevin 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

WP0-NSTOP-20 is 2-5/16" long.

Was this review helpful to you?

Q: what is the inside diameter? outside diameter?

Asked by jason 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

ID is 2 1/8", od is approx. 2 1/4

Was this review helpful to you?

Q: how much does a 1.5" copper fitting wieght

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Cello's 1.5" copper couplings weigh 0.22 lbs.

Was this review helpful to you?

Q: how much does this weigh

Asked by danny 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Each WP0-NSTOP-08 weighs .022 lbs.

Was this review helpful to you?

Q: What is the legngh of this product?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The product is 2 3/4 inches long.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy