Apply to be a TradeMaster!
Main product image of 1/4" x 1/8" FTGxC Reducer
Magnifying glass
Hover image to zoom

1/4" x 1/8" FTGxC Reducer

Brand:
Elkhart
SKU:
32042
Rating:
(28)
Q&A:
(7)
1/4" x 1/8" FTGxC Reducer
Magnifying glass
Hover image to zoom
$2.99 each
BOX UP & SAVE 15%
$127.00 box of 50
$2.54 each
In Stock
In Stock
Get 106 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4" x 1/8"
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Material
Copper

Description

–
Copper Fitting Reducer

Specs

–
Size:

1/4" x 1/8"

Material:

Copper

Application:

Plumbing

Connection Type:

Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.75 out of 28 reviews
96% would recommend this product
4.75
out of 28 Reviews
96% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
4%
3 star
4%
2 star
0%
1 star
4%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

A new thing to plumbing.

I didn't know these existed until recently. I'd worked in plumbing years ago and there was no such thing as a fitting reducer. You can save an inch and a half on linear run with this 1-1/2" size, and that's important when in tight quarters. I'm using it to braze to a tub shoe strainer for a baptistry because its O.D. is the perfect size, but I'll certainly remember its out there the next time I'm running copper.
VS

Most Liked Negative Review

Product was not as described

I bought two part. A 3" cap and a 3" reducer. The cap fit the reducer was an OD measurement that was not shown in the description. A complete waste of money.
Showing 1-10 of 28 reviews

SupplyHouse Delivers Every Time

It seems to me that SupplyHouse always has the parts available that I cant find elswhere.
MyNameIsNobody
California
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It should be included with rain chains.

I used it for a rain chain to cover the gutter outlet.
DRF
New Hope PA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Easy to use
Manny
Covington,WA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes just what I needed

The company has good service very helpful
Nap
Oxon Hill MD
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes just what I needed

your company have good service
Nap
OxonHiil MD
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product was not as described

I bought two part. A 3" cap and a 3" reducer. The cap fit the reducer was an OD measurement that was not shown in the description. A complete waste of money.
Upset
CO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, would buy again

Quality parts great delivery as I have come to expect
Jack
Vermont
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

.I would buy again.

wood boiler fitting
willi
CT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

And it looks good, too

Used as a coupler for home project. Excellent quality, appearance and especially good value. Great service from this company.
Bonehead
Florence, Oregon
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Good quality
No nick name
Montaba
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

7 Questions
7 Questions
ASK A QUESTION

Q: I want to use a 1-1/2" strainer in an 1-1/4" copper line. Is the FTG side of this reducer the 1-1/2" side as the description would suggest?

Asked by Bruce 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, 1-1/2" is male sweat and 1-1/4" is female sweat on the WP02-24-20.

Was this review helpful to you?

Q: Does the cup side have a stop?

Asked by Aj 12 years ago

Add your answer

* Required Field
-

This is called a fitting adapter and as such, the larger or cup side goes into a fitting. The fitting has the stop to keep it from going too far in. The other, or smaller side will accept the nom. pipe size and it has a stop for that size pipe.

Was this review helpful to you?
-

Yes it dose Michael Orsini 20th Century Fox Plumbing Dept.

Was this review helpful to you?

Q: Am I correct that the smaller end of the reducer is always the "C" end?

Asked by aj 12 years ago

Add your answer

* Required Field
-

FTG means same size as pipe and will fit inside a fitting or coupler. C means fitting, pipe will fit inside the C end In the email below ¾ is the FTG and ¼ is the C

Was this review helpful to you?

Q: can you tell me the difference between a 1"x3/4"ftgxc reducer and a 1"x3/4" cxc reducer

Asked by stacey 14 years ago

Add your answer

* Required Field
-

1/2" x 3/8" FTGxC Reducer FTG = Copper Pipe Size, it fits inside a copper fitting C = Copper Fitting Size, copper pipe fits inside.

Was this review helpful to you?
-

a cxc fitting goes around the copper pipe and a ftgxc one is the pipe size that goes inside another fitting (ftg). a 1x3/4 ftgxc means the 1" side is the same diameter as the 1" pipe that goes inside another fitting and adapts to a 3/4" copper fitting on the outside of the pipe   

Was this review helpful to you?
-

A c x c fitting will accept copper pipe in each end. A ftg x c fitting will accept copper pipe in one end and will slide into a fitting on the other end. For 1 x 3/4 fittings, that means they will measure as follows: 1 x 3/4 c x c measures 1 1/8 ID x 7/8 ID 1 x 3/4 f x c measures 1 OD x 7/8 ID Good Luck

Was this review helpful to you?
-

ftgxc FITTING by COPPER The 2 sides of this fitting have different diameters. The side that is designated as "ftg" is the same external diameter as the external diameter of the pipe of the same size. Thus it is of the correct diameter to slide into a fitting such as a valve or elbow. The side that is designated as "c" has the internal diameter is the same size as the external diameter of the pipe of the same side. cxc COPPER by COPPER The 2 sides of this fitting have the same internal diameter. The internal diameter is the same size as the external diameter of the pipe of the same side. Thus the pipe is able to slide into each of the ends of this fitting

Was this review helpful to you?
-

A 1" X 3/4" ftgxc reducer is a fitting reducer meaning that the end of it is the same diameter as the pipe diameter so that it will fit inside another fitting. With this part, the 3/4" end of the reducer will fit inside another 3/4" fitting.

Was this review helpful to you?
-

1 x 3/4 fitting X copper is where the 1 inch size goes into a 1 inch fitting instead of over a 1 inch pipe and the 3/4 c (copper) side of your item fits over a 3/4 copper pipe. In a 1 X 3/4 cxc both go over the respective pipe.

Was this review helpful to you?
-

C = cupped end - the type you would slide over another pipe to make a sweat connection FTG= fitting end - the type that slides inside a cupped end, also called a "street" fitting ( same OD as a copper pipe, in this case 1")

Was this review helpful to you?
-

Ftg X c is reducer coupling , it fits into 1" fitting and over 3/4 ' pipe. 1"x3/4" fits over 1" pipe and OVER 3/4" PIP Eric EZ Does IT

Was this review helpful to you?
-

A reducer will fit over both pieces of pipe, a fitting reducer will fit over the pipe on one side and into a fitting on the other, this allows you to not have to make a direct fitting rather than having to cut a little short piece of copper Sent from my iPhone

Was this review helpful to you?

Q: If I'm connecting a copper reducer to the "sweat" side of a 1 1/2" dialectric union and taking the pipe down from 1 1/2" to 1 1/4" in the process, do I want to use a 1 1/2" x 1 1/4" reducer or a 1 1/2" x 1 1/4" coupling to accomplish this task?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You will want to use a 1 1/2" x 1 1/4" reducer.

Was this review helpful to you?

Q: I need to go on the inside of a 1-1/4 fitting for space reasons like a street L. Is this for the inside of the 1 1/4 fitting and regular on the 1 inch side.I Do not want to use just a reducing bushing .

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, this is the part you are looking for.

Was this review helpful to you?

Q: Hi: I need to join a 2" T fitting to a 1-1/2" T fitting. Will this 2" x 1-1/2" FTGxC reducer work? [i.e.,is one end the same as 2" pipe & the other end the same as 1-1/2" pipe?} I'd like both 'T's to be as flush to each other as possible without using separate couplers or pipe stubs. Thx.

Asked by copper lvr. 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

If you use the fitting reducer, you will still need a piece of pipe for the copper side. The pipe only needs to fit in the T, and the coupler. So if you measure right, you won't see the piece of pipe and the FTG x C will make things flush. The pipe should be cut 1" to 1.5" to connect.

Was this review helpful to you?
Verified Author and ReplyVerified Reply- PexSupply Staff

If you use the fitting reducer, you will still need a piece of pipe for the copper side. The pipe only needs to fit in the T, and the coupler. So if you measure right, you won't see the piece of pipe and the FTG x C will make things flush. The pipe should be cut 1" to 1.5" to connect.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy