Apply to be a TradeMaster!
Main product image of 1/4" x 1/8" Copper Bushing (FTGxC)
Magnifying glass
Hover image to zoom

1/4" x 1/8" Copper Bushing (FTGxC)

Brand:
Elkhart
SKU:
30530
Rating:
(5)
Q&A:
(2)
1/4" x 1/8" Copper Bushing (FTGxC)
Magnifying glass
Hover image to zoom
$2.47 each
BOX UP & SAVE 20%
$98.50 box of 50
$1.97 each
In Stock
In Stock
Get 9 Tue, Nov 24
Order by today, receive Tuesday
This item replaces: WPFLC-04-02

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4" x 1/8"
Product Highlight: Connection Type
FTG x Copper Connection

Description

–
Copper Bushing (FTGxC)

Specs

–
Size:

1/4" x 1/8"

Connection Type:

FTG x Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

All parts genuine and fit perfect

Showed up on time, everything perfect. So much more reliable ans predictable than local building supplies place. Thanks SupplyHouse!
ScoobyDone
Grand Junction, CO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

as advertised, speedy delivery

used item to add a gauge in a potable water system. this item was actually added to an order for a much rarer fitting. I live in a small town and availability is somewhat limited. price is fair and delivery fast. excellent quality.
jackpot
parowan, ut
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Needed this bushing to install A new condensing unit, to an older line set which would have been very difficult to replace, none of my local HVAC suppliers have them, I got them in just a few days from supply house Very happy with this company!
Denny
Iron River Wisconsin
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bushed in a close space

There was a need to transition pipe sizes and little space to do it. This product installed and sealed well. The consentric joints used minimal space for the size change. Thanks PexSupply.
GISchro
Memphis, MO.
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Yes
Yes
Yes
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: I am looking at 30600 adapter in cu 1/2 cu to 1/4 pipe. Is the cu soldered to the inside of part or over the top of part. I will be joining 1/2 cu to this adapter fitting (30600) and wonder would it need a cu coupling or not????

Asked by DJ 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

The cu 1/2 is soldered on the outside of the bushing and the 1/4 side is threaded on the inside.

Was this review helpful to you?

Q: Will this product fit inside a 1" brass valve allowing for 3/4 copper from there on?

Asked by Mat 12 years ago

Add your answer

* Required Field
-

yes

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy