Shop Resideo Sale
Main product image of 3/8" Copper 45° Elbow
Magnifying glass
Hover image to zoom
3/8" Copper 45° Elbow
Magnifying glass
Hover image to zoom
$6.20 each
BOX UP & SAVE 16%
$26.05 box of 5
$5.21 each
In Stock
In Stock
Get 189 Tue, Nov 17
Order by today, receive Tuesday
Size: 
3/8"
8"
This item replaces: WP6-06

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Angle
45°
Product Highlight: Material
Copper

Description

–
Copper 45 Elbow

Specs

–
Angle:

45°

Size:

3/8"

Material:

Copper

Application:

Plumbing

Connection Type:

Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.62 out of 29 reviews
90% would recommend this product
4.62
out of 29 Reviews
90% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
0%
3 star
0%
2 star
3%
1 star
7%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Good quality, good price, a little pain

I've always found that fitting 45 degree elbows to copper tubing is a little more difficult than it is to insert the tubing into other fittings of the same size. Maybe something to do with the particular casting process for a 45. Good removal of any tube ridge is essential. Otherwise, no complaint. Very good quality, very good price.
VS

Most Liked Negative Review

Made it work, but with a lot of effort

When dry fitting pipe into the elbow with only light hand pressure, the pipe got wedged in and it was extremely difficult to remove, even though the pipe was less than half way in. This was with a clean, brand new pipe and fitting. It was so tight that I had to bang it loose with a hammer and vice grips. I also had the same problem with a 90° elbow. In both cases it was the end of the fitting that had the manufacturer's stamp, so maybe the stamp deforms the shape of the fitting just enough to be a problem. I ended up having to grind out the inside of the fittings to get to the point where I could dry fit the pieces together and still get them apart for soldering. SupplyHouse folks -- try this and see if you have the same problem. Get a 45° and 90° elbow and a 12" segment of pipe (all 1-1/4") and see if you can dry fit them together without them getting stuck.
Showing 1-10 of 29 reviews

I would buy this product again and again!

Quality copper fittings and most all that I have purchase in the last 10 years at a great price. Fast delivery. Keep up the good work!👍
Mike
Lebanon Pa.
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality.

Plumed for an indirect water heater. Good prices !
MAC
Easthampton N.Y.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes just what I needed

Good service
Nap
OxonHiil MD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Quality

Value priced too!
Joe P.
Long Island, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

We use the fitting to assemble a hand rail. It turned out awesome
Ann
Tacoma Washington
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Made it work, but with a lot of effort

When dry fitting pipe into the elbow with only light hand pressure, the pipe got wedged in and it was extremely difficult to remove, even though the pipe was less than half way in. This was with a clean, brand new pipe and fitting. It was so tight that I had to bang it loose with a hammer and vice grips. I also had the same problem with a 90° elbow. In both cases it was the end of the fitting that had the manufacturer's stamp, so maybe the stamp deforms the shape of the fitting just enough to be a problem. I ended up having to grind out the inside of the fittings to get to the point where I could dry fit the pieces together and still get them apart for soldering. SupplyHouse folks -- try this and see if you have the same problem. Get a 45° and 90° elbow and a 12" segment of pipe (all 1-1/4") and see if you can dry fit them together without them getting stuck.
Charles
Seattle
5 years ago
Was this review helpful to you?

I would buy this product again

We used it on a special project and it turned out great.
Ann
Tacoma Washington
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Made it work, but with a lot of effort

When dry fitting pipe into the elbow with only light hand pressure, the pipe got wedged in and it was extremely difficult to remove, even though the pipe was less than half way in. This was with a clean, brand new pipe and fitting. It was so tight that I had to bang it loose with a hammer and vice grips. I also had the same problem with a 90° elbow. In both cases it was the end of the fitting that had the manufacturer's stamp, so maybe the stamp deforms the shape of the fitting just enough to be a problem. I ended up having to grind out the inside of the fittings to get to the point where I could dry fit the pieces together and still get them apart for soldering. SupplyHouse folks -- try this and see if you have the same problem. Get a 45° and 90° elbow and a 12" segment of pipe (all 1-1/4") and see if you can dry fit them together without them getting stuck.
Charles
Seattle
5 years ago
Was this review helpful to you?

Great products , always

Old school (custom all copper water supply lines /whole house) the best
fasteddie
Foley, AL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

excellent product and quick service

product is excellent. was unavailable from several other suppliers, but in stock and quickly delivered from Supply House.
patrick
woodbridge, va
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Are these CxC?

Asked by Rossco 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, they are.

Was this review helpful to you?
-

yes they are C x C 45 degree

Was this review helpful to you?
-

YES.

Was this review helpful to you?
-

Rossco, Yes it is CxC! A Copper Elbow (45 degree or 90 degree) has a copper female fitting on both ends. A Copper Street Elbow has a copper female fitting on one end, and a copper male fitting on the other end!

Was this review helpful to you?

Q: hey I am looking for a cheaper version of the marine elbow comming off the exhaust manifolds on my boat, what is the wall thickness of the 3 inch 45 copper elbow? it would get hot but it would have water running through it.

Asked by jonnyboatnut 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The wall thickness of that elbow is .090".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy