Apply to be a TradeMaster!
Main product image of 3/8" CxCxC Tee
Magnifying glass
Hover image to zoom

3/8" CxCxC Tee

Brand:
Elkhart
SKU:
32668
Rating:
(209)
Q&A:
(19)
3/8" CxCxC Tee
Magnifying glass
Hover image to zoom
$4.50 each
BOX UP & SAVE 16%
$94.50 box of 25
$3.78 each
In Stock
In Stock
Get 124 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/8"
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Material
Copper

Description

Copper Tee (End x End x Middle)

Specs

Size:

3/8"

Material:

Copper

Application:

Plumbing

Connection Type:

Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

4.6 out of 209 reviews
93% would recommend this product
4.6
out of 209 Reviews
93% would recommend this product
WRITE A REVIEW
5 star
82%
4 star
9%
3 star
2%
2 star
1%
1 star
6%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

1/8" CxCxC Tee

This product is exactly as described. This is one of the few companies that carry Ts this small at a good price.
VS

Most Liked Negative Review

3/4" x 3/4" x 1" CxCxC Tee by Cello

I have too much trouble with this particular Tee. It leaked on both 3/4" ends right after first soldering. I reworked everything then and pressure tested. 3 weeks later it started leaking again. I am afraid the Tee was bad. I am plumbing my second house and never had a leak problem. All other fittings are fine. Most of Cello copper fitting seems to be quite loose on the pipe. Nibco fittings are definitely tighter. And that is probably the problem. Loose fitting does not suck in the solder properly. I am going to get Nibco T and rework everything again. It takes a day of work.
Showing 1-10 of 209 reviews

Real Domèstic Copper

All the copper fittings from supplyhouse.com are right as rain. No imported Vietnamese stuff.
Joe
Long Island
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Old Copper Tee

Good old Sweat 1-1/4" copper T fittings.
VTBoiler
USA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Easy to use
Manny
Covington,WA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

quick ship

wrote s previous review saying took too long to ship...my bad only 2 days...got mixed up with another vendor.
ian
San Jose ca
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

took 3 weeks to receive

too long to ship.
ian
San Jose ca
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Came in fast and nothing wrong with it at all. Soldered it and it held pressure. No issues here
Nick
Auburn,ME
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good fitting

It does it job, nothing else to say. The price is good, delivery fast as usually.
palnic
Chicago
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

1" Cup Fitting doesn't Fit 1" Copper Pipe

This is advised as a CxCxC (Cup Fitting) for 1" copper sweat fitting. However, this doesn't install as a cup fitting (and at best "kinda" fits as a FTG fitting). Note, this is for 1" copper pipe. I'm not sure if this is a bad measurement or something wasn't included in the specs but this is not a cup fitting for 1" copper.
TheMaineGuy
Maine
2 years ago
Was this review helpful to you?

1/2" CxCxC Tee

As described. Working good.
Val
New Milford, NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

I've come to expect the rapid delivery of items I order from you, I now use you exclusively for parts I need within a couple of days…great job guys, looking forward to many orders as needed…thank you
Jack
Vermont
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

19 Questions
19 Questions
ASK A QUESTION

Q: i,m looking for a t to fit 3\8 copper tubing. 9.4mm o.d. ; .37 in.o.d.

Asked by radar 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello, I believe you have 1/4" pipe if the OD is .375". This would be the correct fitting.

Was this review helpful to you?

Q: What is the run for a copper 3" x 2" x 2" CxCxC Tee?

Asked by Colin 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The run is 3" x 2". Tees are listed run x run x bull.

Was this review helpful to you?

Q: ID OF 1 1/4" COPPER T

Asked by JACK 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

It is designed to fit over 1-1/4" copper pipe (which has an OD of 1-3/8"). The exact ID of the fitting is between 1.378" and 1.382".

Was this review helpful to you?
-

It's going to be slightly larger than 1-3/8", since that's the O.D. of 1-1/4" copper tubing.

Was this review helpful to you?
-

The OD of 1-1/4" copper tubing.

Was this review helpful to you?
-

The ID of the tee is the same as the outside dia of 1 1/4 copper pipe, which it is made to be used with.

Was this review helpful to you?

Q: are these copper fittings lead free

Asked by steve 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, they are. All wrought copper fittings are 99.99% pure copper and do not contain any lead.

Was this review helpful to you?
-

I think so, but cannot say 100% for sure but since your suppose to use lead free solder on the connections to prevent lead from contaminating the water it makes sense that the copper would be lead free too.

Was this review helpful to you?
-

If you sweat them with lead-free solder.

Was this review helpful to you?
-

read the description provided by pex team, likely that it is lead free as most manufacturers have switched.

Was this review helpful to you?
-

As far as I know they stopped using lead in all copper fittings years ago.

Was this review helpful to you?
-

Yes, they are lead free. Copper fittings are always lead free. These made of plain copper. To contain lead material has to be a copper alloy like bronze or brass etc. Then lead can be added to composition, but not necessarily. 

Was this review helpful to you?
-

That's a good question. To my knowledge they are pure copper. To be fair, I've not heard of lead/copper fittings. Sent from my iPhone

Was this review helpful to you?
-

They are 100 percent copper. Make sure you use lead free silver solder for potable water applications. Sent from mobile....

Was this review helpful to you?
- RockHillJR

Could not find a spec that states that. According to Cello's website they meet all requirements and are made from the highest quality materials.

Was this review helpful to you?
-

I do not claim to be an expert on the topic of lead, nor do I have a full understanding of lead regulations! That said; it is my understanding that copper formed fittings were never in question, and do not contain lead; it is the brass formed fittings that contain various amounts of lead, and prompted the lead free certification. Only the distributor or manufacturer can identify if this is Certified Lead Free in compliance with the regulation. Suggest you contact Pex Supply directly (they are great over the phone) and ask; if this is important to your installation. You should note that the importance of using lead free fittings regards potable water piping, to prevent human consumption of the lead. When used on the closed loop heating system piping, any lead would be of no health consequence. With a properly piped hot water heating system, a back-flow preventer ensures that the heating fluid cannot get into (back up into) the drinking water, (if it ever did, the health concerns would be many, not only the possibility of lead, but also system antifreeze, anti corrosion chemicals, and most certainly bacteria). Alan Hasbrouck

Was this review helpful to you?

Q: will your 1/2" fittings fit 1/2" M hard copper with an ID of 1/2". Or do I need 5/8" fittings for that.

Asked by plumber5 13 years ago

Add your answer

* Required Field
-

yes

Was this review helpful to you?
-

1/2" copper coupler fittings are for 1/2" copper tube. Copper tube is ID designated, so 1/2" copper tube uses 1/2" copper fittings.

Was this review helpful to you?
-

Type L, M, K all are same outside dimensions, thus copper fittings will fit..

Was this review helpful to you?
-

Yes Sent from my iPhone

Was this review helpful to you?
-

1/2" cop ftgs fit 1/2" cop pipe. 5/8" cop ftgs fit 5/8" copper pipe. 5/8" is usually used on refridgeration systems.

Was this review helpful to you?
-

I used these with M hard copper.

Was this review helpful to you?
-

All copper is the same size, it's the ID that changes with type. Sent from my iPhone

Was this review helpful to you?
-

Yes - 1/2" Fittings fit 1/2" M and L copper, which is actually 0.625" O.D. and 0.569" I.D.

Was this review helpful to you?
- KMorley

You don't need to worry about OD and ID. ½" fittings fit ½" pipe regardless. The same is true of other sizes. I have never heard of 5/8" fittings (the next size up is ¾"), so I doubt you would ever find those anyway.

Was this review helpful to you?
-

It will fit over M type copper the same as L type. This is due to the fact that increase of wall thinkness of this pipe actually makes inside diameter bit smaller than 1/2, not the outside diameter.

Was this review helpful to you?

Q: Will standard 2 1/2 inch and 1 inch copper pipes butt up to this and need a coupling or slide into them?

Asked by Paul 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, the pipes will fit inside of the ports on the tee for soldering.

Was this review helpful to you?

Q: will 1/2 x 1/2 x 1/2 copper T work wiht 1/2" od copper refrigeration tubing or are these T's for 1/2" copper pipe??

Asked by Butch 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

WPT-08 tees work with copper that has a 5/8" outside diameter (known as 1/2" copper when used for plumbing or heating). 1/2" refrigeration copper has a 1/2" OD, so you would need to use a WPT-06 fitting (aka WPT-06A).

Was this review helpful to you?
-

These tees will not work with 1/2" refrigeration tubing Sent from my iPhone

Was this review helpful to you?
-

Answer: It will not work because a 1/2" copper tee is for 5/8" OD pipe.

Was this review helpful to you?
-

no, these fittings are for 5/8 OD water pipe

Was this review helpful to you?
-

Simple Answer NO: Details of why: Copper for water does NOT have the same size designation as copper for Air Conditioning and Refrigeration (ACR) 1/2" copper for water has a 5/8" outer diameter (OD) 1/2" copper for ACR has a 1/2" OD You would need 5/8" ACR tubing to be able to use a 1/2"x1/2"x1/2" copper water T Additional details can be found at this url http://www.sizes.com/materls/pipeCopper.htm

Was this review helpful to you?
-

No you have to use 5/8 od tubing John Rush Evolo Home Center Evolo Energy Solutions www.evolohomecenter.com www.evoloenergysolutions.com Sent from my U.S. Cellular® Android phone

Was this review helpful to you?
-

Thes fittings are for 1/2" copper pipe which is 5/8" OD. You want a 3/8" tee or 1/2" ACR tee. Eric EZ does IT

Was this review helpful to you?
-

Hi, No you cannot use 1/2" O.D. but you can use 5/8" O. D. copper ref. tubing, because the 1/2" copper "T" is 5/8 O.D>

Was this review helpful to you?
-

No it will not work with 1/2" OD tubing, it will fit regular 1/2 copper which is 5/8" OD

Was this review helpful to you?
-

the t's will only work with copper pipe, which is 5/8 OD. You can purchase t's for 1/2 OD tubing, or purchase reducing fittings to make the transistion from 1/2 OD to 5/8 OD.

Was this review helpful to you?

Q: can this fitting support 20 ponds of weight? a stainless steel sleeve will be placed in the top tee section and have a 14 " steel bar holding up a 20 pound weight. the bottom section will be mounted on a 1.18 inch shaft- is the copper strong enough in this application? Thanks-

Asked by Anonymous 15 years ago

Add your answer

* Required Field
- Another PexSupply Customer

if there is movement then time may deform the part. If you soldered peices in side it will make it stronger. This part will hold a lot of dead weight for a long time. A least 20 lbs. And up to a 100 if reinforced with pipe soldered in place Hope this helps

Was this review helpful to you?
- Another PexSupply Customer

I would not trust it for that. Copper is not a strong material It might work, but a steel tee would be much better.

Was this review helpful to you?

Q: What dose this fitting weigh.

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The 8" tee (part WPT-99) weighs 33 pounds.

Was this review helpful to you?

Q: Hi. I need a tee with an i.d. of 1/4 inch. (I want to sweat it onto ice-maker tubing with o.d. of 1/4.) What size tee will work for me?

Asked by Alison the Gardener 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

1/8" tees have a 1/4" inside diameter. You'd want to use part WPT-02.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy