Apply to be a TradeMaster!
Main product image of FLEX 100H ES Heat Recovery Ventilator w/ TurboTouch (104 CFM)
Magnifying glass
Hover image to zoom

FLEX 100H ES Heat Recovery Ventilator w/ TurboTouch (104 CFM)

Brand:
Fantech
SKU:
FLEX100HES
Rating:
(13)
Q&A:
(1)
FLEX 100H ES Heat Recovery Ventilator w/ TurboTouch (104 CFM)
Magnifying glass
Hover image to zoom
FLEX100HES has been discontinued
Discontinued February 8, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
FLEX 100H Heat Recovery Ventilator w/ TurboTouch (104 CFM)
Brand:
Fantech
SKU:FLEX100H
(13)
Order by today, receive 5 by Friday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Duct Size
5"
Product Highlight: Voltage
120v
Product Highlight: Air Flow Capacity (CFM)
104 CFM
Product Highlight: Warranty
7 Year (Compressor)/5 Year (Parts), Limited Lifetime (Aluminum Core) Warranty

Description

Application:

As Fantech's masterpiece of versatility, features and efficiency, the Flex 100H ES is ideal for high-rise apartment applications, condominiums, single and multi family homes. With its compact top port design featuring 5 inch oval collars and the included EZ-MountTM wall bracket, the Flex 100H ES can be installed in spaces as small as 24 inches, such as a closet or maintenance room.

How it works:

Unlike traditional HRVs that require excessive power to meet supplemental ventilation needs, the compact, yet powerful Flex 100H ES allows for sizing based entirely on principal ventilation requirements. With its exclusive TurboTouchTM feature, the Flex 100H ES can deliver up to 50% more exhaust capacity to easily meet supplemental ventilation needs whenever additional airflow is required.

A Heat Recovery Ventilator is a complete whole house ventilation system that incorporates a supply motor and an exhaust motor in one unit. It is designed to bring a continuous supply of fresh air into the home while exhausting an equal amount of contaminated air. HRVs use what is known as a "sensible" heat recovery core. The special aluminum core transfers heat from the exhaust air stream to the incoming air stream. Fresh incoming air is tempered by the heat that is transferred from the outgoing air so you save on energy costs. HRVs are designed for colder areas of the country that have longer heating seasons as well as drier desert areas of the South.

Features:
  • Airflow up to 104 cfm @ 0.4" PS serves 1 to 7 bedroom homes
  • Top-mounted ports for easier duct connectivity
  • Unobstructed front access
  • The TurboTouch feature delivers up to 50% more exhaust capacity
  • Aluminum core provides superior heat transfer capability
  • Integrated airflow measurement system allows for rapid and accurate reading of airflow during installation

Specs

Duct Size:

5"

Speeds:

3

Voltage:

120v

Hertz:

60

Air Flow Capacity (CFM):

104

Max Airflow (CFM):

104

Weight (lbs):

39.2 lbs

Warranty:

7 Year (Compressor)/5 Year (Parts)

Limited Lifetime (Aluminum Core)

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

Compare Similar Products

Brand
Voltage
Air Flow Capacity (CFM)
Warranty
CURRENT ITEM
Product Image of FLEX 100H ES Heat Recovery Ventilator w/ TurboTouch (104 CFM)
FLEX 100H ES Heat Recovery Ventilator w/ TurboTouch (104 CFM)
SKU: FLEX100HES
(13)
120v
104
7 Year (Compressor)/5 Year (Parts)
Limited Lifetime (Aluminum Core)
120v
143
Lifetime on HRV Core/5 Year Replacement Parts
120v
136
Lifetime on HRV Core/5 Year Replacement Parts
120v
118
5 Year (Parts)
7 Year (Motor)
Limited Lifetime (Aluminum Core)

You May Also Need

ECO-Touch IAQ Touchscreen 5-Speed Multi-Function Dehumidistat
SKU: ECO-TOUCH-IAQ
Fantech

21 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.54 out of 13 reviews
85% would recommend this product
4.54
out of 13 Reviews
85% would recommend this product
WRITE A REVIEW
5 star
77%
4 star
15%
3 star
0%
2 star
0%
1 star
8%
WRITE A REVIEW

Most Liked Positive Review

Works well

This is the third one I have installed for different projects. They have all performed very well so far. Light, compact, and fairly efficient
VS

Most Liked Negative Review

Intense rubber smell

There has been a very strong rubbery smell coming out of the unit, even though I aired the unit for a couple of weeks. The smell comes from both the foam on the panel and the fan itself. This is an issue for a unit that is meant to provide fresh air, i can smell it each time I turn the unit on.
Showing 1-10 of 13 reviews

Air exchanger -April 2026

So far this lil baby is living up to the hype! Its incredible quiet & the size is very small to the one I had before. I'd definitely recommend it.
Jae
Minnesota
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice product and easy purchase from SupplyHouse.

This HRV is well designed and easy to adapt into a mechanical room and the ducting.
Jimbo
Cloquet
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Intense rubber smell

There has been a very strong rubbery smell coming out of the unit, even though I aired the unit for a couple of weeks. The smell comes from both the foam on the panel and the fan itself. This is an issue for a unit that is meant to provide fresh air, i can smell it each time I turn the unit on.
Francois
California
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Gret product

Product was well thought out and easy to install. It works great. Somebody clearly is paying a lot of attention to detail.
Bob
Helena, MT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product and prices, great service.

I am a contractor and use these ventilators regularly. I like how fast products get shipped out. Great service.
Jeff
Washington state
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does the job - not set up for ceiling mounting

We built a tightly sealed 1200 sq. ft. apartment above a shop. It would experience moisture on windows in very cold weather. Product comes with wall mount attachment. We mounted on ceiling. Ceiling mount option was out of stock. Picked up hooks and chain locally. Product is not well designed for ceiling mount. Instructions (very small print) list attach chain to 3/4 bolts which are not there. Small hole in thin case were used to attach chains. Holding so far. A ceiling mount option with better attachments would be better.
Grayrascal
Helena , Montana
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great for keeping the air in my house fresh and clean.

I was looking into an HRV system because of chemical sensitivity issues. I don't have the tightest envelope of a house, but I can use a bit of extra fresh air ventilation. This unit is a little oversized for my house, but works perfect for my needs. I also added a Fantech FB6 inline air filter box to keep pollen from being pulled in. I've noticed a huge difference in the air quality and my general well-being since installing this system.
John
Southeast Michigan
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great and quiet

First time installing one found it easy and straight forward. Test ports for balancing with the built in dampers made it easy to balance
DJ
West Fargo,ND
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very happy with the unit and ease of install.

Been installed for a few weeks now, seems to be working perfect. This was a replacement unit so I didn't have to do any duct work, that said, this was a super easy unit to install on my own without a heat/cooling contractor. I didn't order the controls till after I got the unit and had a chance to look over the installation guide. The instructions on wiring the control units, I have two, could have been a little clearer, I had a little trial and error.
Mike
Northern MN
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

very easy install

one of the better hrv's that we use
bar slip
cape cod ma
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Will 5" flex duct fit over the oval duct ports?

Asked by Ken 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this unit has 5" oval plastic duct connections for 5" flex duct.

Was this review helpful to you?