Shop Resideo Sale
Main product image of SER 150 Series Energy Recovery Ventilator w/ Defrost Mechanism, 6" Side Ports (up to 3,200 Sq. Ft.)
Magnifying glass
Hover image to zoom

SER 150 Series Energy Recovery Ventilator w/ Defrost Mechanism, 6" Side Ports (up to 3,200 Sq. Ft.)

Brand:
Fantech
SKU:
SER150
Rating:
(7)
Q&A:
(0)
SER 150 Series Energy Recovery Ventilator w/ Defrost Mechanism, 6" Side Ports (up to 3,200 Sq. Ft.)
Magnifying glass
Hover image to zoom
SER150 has been discontinued
Discontinued August 30, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
ATMO Series Fresh Air Appliance Energy Recovery Ventilator, 6" Side Ports (161 CFM)
Brand:
Fantech
SKU:ATMO150E
(2)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Duct Size
6"
Product Highlight: Voltage
120v
Product Highlight: Amperage
1.4 Amps
Product Highlight: Warranty
7 Year Limited (Motor), 5 Year Limited (Enthalpic Core), 5 Year Limited (Electrical Components) Warranty

Description

–
Fantech's, SER 150 is an Energy Recovery Ventilator designed for higher static pressure applications. The unit brings a continuous supply of fresh air into a home while exhausting an equal amount of contaminated air. The energy recovery core at the center of the unit transfers heat and moisture from incoming air to the outgoing air that was cooled and dried by the building's air conditioner.

Features:
  • Compact design
  • Fans with backward curved blade
  • Electrostatic filters (washable)
  • ERV transfers both heat and humidity
  • Anti-microbial material
  • Withstands freezing
  • AHRI certified
  • Removable screw terminal for easy connection
  • Lighweight 46 lbs (20Kg)
  • Multiple speed operation

Specs

–
Duct Size:

6"

Voltage:

120v

Hertz:

60

Amperage:

1.4

Min Airflow (CFM):

50

Max Airflow (CFM):

145

Speeds:

3

Weight (lbs):

49 lbs

Warranty:

7 Year Limited (Motor)

5 Year Limited (Enthalpic Core)

5 Year Limited (Electrical Components)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Amperage
Warranty
CURRENT ITEM
Product Image of SER 150 Series Energy Recovery Ventilator w/ Defrost Mechanism, 6" Side Ports (up to 3,200 Sq. Ft.)
SER 150 Series Energy Recovery Ventilator w/ Defrost Mechanism, 6" Side Ports (up to 3,200 Sq. Ft.)
SKU: SER150
(7)
120v
1.4
7 Year Limited (Motor)
5 Year Limited (Enthalpic Core)
5 Year Limited (Electrical Components)
120v
1.7
5 Year on ERV/5 Year Replacement Parts

You May Also Need

6" Normally Closed Shut-off Damper with Motor (24V)
SKU: ADC6
Fantech

13 Replacement Parts

Blower, 405520
SKU: 405520
Fantech
Control Switch
SKU: 410213
Fantech
Circuit Board, 422677
SKU: 422677
Fantech
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

just installed

We have just finished installing the dehumidifier and it works perfectly. Thank you for a great buy
no name
nowhere USA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy install, and works real good in a 2700' open plan home.

I bought this to replace an 10 year old larger unit in a extremely tight new house built to Passive Haus standards. The controls I got were 3 temp timers for the baths and kitchen areas, and a master control for the mechanical room. The unit is a quiet ERV which does a good job of preserving cool or heat in the house depending on your season, and the temp timers allow for max ventilation for 20-40 or 60 minutes with a single button in the baths and kitchen areas. The cleaning of the filters is easy and so is the core for the major cleaning times. I did get the MERV 8 filters with the unit since we do use this continually and we wanted the cleanest inside air possible. It works great, keeps the house fresh, even during cooking. The only complaint I might have is that during install there was no definitive diagram or explanation of which side was the intake/outside air side, and which was the home side. I say this because there supposedly is a temperature sensor which takes care of deicing during the winter months, so I wanted it on the correct side. But I had to use my best judgement. Not a mention in the install instructions either. I still love the unit, and do recommend it for those wanting an ERV.
msdickerson
Ashburnham, MA.
5 years ago
Was this review helpful to you?

We have installed several.

I have installed about 15 of these units. They work great for bringing in outside air. Supply House.com has a great price on this unit.
Hot N Cold
Illinois
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A solid upgrade

I swapped out my 75 CFM unit for this 150 CFM model. The little guy just wasn't keeping up with the basement radon anymore. The SER150 has a better configuration: with both fans downstream of the air filters. That's an important change that keeps the moth guts from sticking to the intake fan blades and burning up the motor. I added a simple smart plug for on/off programming and it's doing a better job running 12 hours a day versus 24 hours a day with the smaller unit. That lets me run it during the warmer daylight hours in winter and I'll reverse the cycle in summer. The spring isolators are helpful, but there is still some transmitted sound and vibration through the floor joists with the bigger unit.
G in ME
Scarborough, Maine
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Clean air cabin

I bought this as a direct solution for my flat roof cabin. The air really needs daily refreshes of outside air. This unit has completely improved air quality. Before buying, however, really try and understand how dampening works. The unit does an amazing job.
Chaz
Santa Cruz
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

work related installation
Radon Dan
Virginia
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent

A must have when you spray foam
Jake
Hurleyville NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?