Apply to be a TradeMaster!
Main product image of SHR Series Heat Recovery Ventilator w/ Fan Shutdown Defrost & Side Ports
Magnifying glass
Hover image to zoom

SHR Series Heat Recovery Ventilator w/ Fan Shutdown Defrost & Side Ports

Brand:
Fantech
SKU:
SHR150
Rating:
(16)
Q&A:
(1)
SHR Series Heat Recovery Ventilator w/ Fan Shutdown Defrost & Side Ports
Magnifying glass
Hover image to zoom
SHR150 has been discontinued
Discontinued November 25, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
ATMO Series Fresh Air Appliance Heat Recovery Ventilator, 6" Side Ports (150 CFM)
Brand:
Fantech
SKU:ATMO150H
(2)
Order by today, receive 19 by Friday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Duct Size
6"
Product Highlight: Voltage
120v
Product Highlight: Amperage
1.4 Amps
Product Highlight: Wattage
150 Watts
Product Highlight: Warranty
5 Year (Parts), 7 Year (Motor), Limited Lifetime (Aluminum Core) Warranty

Description

  • Airflow up to 159 cfm @ 0.4" PS serves 2 to 5 bedroom homes
  • Side port connections
  • Compatible with Fantech's low-voltage controls

Application

Fantech's side port connection HRV for budget conscious house projects. The SHR 150 is ideal for projects that demand a higher efficiency, the unit is designed for higher static pressure applications.

How it works

The unit brings a continuous supply of fresh air into a home while exhausting an equal amount of contaminated air. During winter, fresh incoming air is tempered by the heat that is transferred from the outgoing air so you save on energy costs, while during summer, the incoming air is pre-cooled if the house is equipped with an air cooling system. The SHR 150 is equipped with automatic defrost mechanisms so you can use your HRV all year long.

Defrost cycle

A preset defrost sequence is activated at an outdoor air temperature of 23°F (-5°C) and lower. During the defrost sequence, the supply blower shuts down & the exhaust blower switches into high speed to maximize the effectiveness of the defrost strategy. The unit then returns to normal operation, and continues cycle.

Specs

Duct Size:

6"

Voltage:

120v

Hertz:

60

Amperage:

1.4

Wattage:

150

Max Airflow (CFM):

159

Speeds:

3

Weight (lbs):

46 lbs

Warranty:

5 Year (Parts)

7 Year (Motor)

Limited Lifetime (Aluminum Core)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Voltage
Speeds
Warranty
CURRENT ITEM
Product Image of SHR Series Heat Recovery Ventilator w/ Fan Shutdown Defrost & Side Ports
SHR Series Heat Recovery Ventilator w/ Fan Shutdown Defrost & Side Ports
SKU: SHR150
(16)
120v
3
5 Year (Parts)
7 Year (Motor)
Limited Lifetime (Aluminum Core)
120v
3
5 Year (Parts)
7 Year (Motor)
Limited Lifetime (Aluminum Core)
120v
5
Lifetime on HRV Core/5 Year Replacement Parts
120v
3
Lifetime on HRV Core/5 Year Replacement Parts

You May Also Need

17 Replacement Parts

Heat Core
SKU: 402063
Fantech
Drain Kit for VHR704R
SKU: 40315
Fantech
Wall Support for VHR120R/150R
SKU: 426466
Fantech
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.5 out of 16 reviews
81% would recommend this product
4.5
out of 16 Reviews
81% would recommend this product
WRITE A REVIEW
5 star
81%
4 star
0%
3 star
6%
2 star
13%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Does the job

We have had a huge problem with window condensation for years and it got even worse when we tightened up the house even further. I installed this product and within 3 days it had the house humidity down from 50% to 35%. Gone was the window condensation and mold issues. I do not like the installation instructions. I ended up pulling contaminated air from the cold air return and am pushing fresh air up into the furnace plenum above the furnace fan. Also I did not interlock the hrv to the furnace fan (as the instructions suggest) and the system seems to still work great. The unit is very quiet and seems to be well built. One thing I wished I had done was used pvc plumbing instead of galvanized piping, I think it would have made for better air tight connections. I did insulate the fresh air pipe and duct tape all elbows/connections. In closing, this is a must have for tight houses in cold climates with moisture problems.
VS

Most Liked Negative Review

Needs some work

Wiring terminals could use some work. They are located in a difficult area to wire, the terminal plug is backwards so you can't see the writing and if you have solid wiring the tension on the wires can cause the plug to become loose. The 20 minute timer function does not work on my unit. It must be a monetary contact but it only works with the button held in.
Showing 1-10 of 16 reviews

Needs some work

Wiring terminals could use some work. They are located in a difficult area to wire, the terminal plug is backwards so you can't see the writing and if you have solid wiring the tension on the wires can cause the plug to become loose. The 20 minute timer function does not work on my unit. It must be a monetary contact but it only works with the button held in.
KW
Mpls-St. Paul MN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

reduced my radon levels

I bought this product to replace the stale air that had radon in it, with fresh outside air. Radon levels went from 6 to about 1. Not only that, I have set to give me a positive pressure in my basement so it also has solve a water issue I had that was leaking in through my old basement walls.
Alldoit handyman
Urbana, Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Unit leaks air

Petty well built, except for the fact that every edge is perforated ( I assume it made it easier to bend) and so it leaks air form those edges, quite noticeable. I wish you had sealed those edges from the inside before it was insulated!
Chas
Minnesota
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

shipment was fast

product seams to be well made, just installed and it runs very quiet.
Bear-ez
Duluth, MN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

New Heat Recovery Unit

I installed the SHR Fantech Heat Recovery Unit as many of my house windows would get moisture on them. I saw a difference right away and now I only get moisture when it is below zero. I may be able to solve this issue as well as I am still learning how to best set the fan speed for use. We like the fresh air and our humidity has dropped for 50+ to about 36 percent
John B.
Turin N.Y.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I wound not buy this product again

The unit arrived damaged.
Taylor
COLORADO
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Replacement for Discontinued Summeraire

My 2001 Summeraire unit died and this one has similar specs. It was super easy to install and the bathroom "20min" buttons look great too! The twin brushless Motors/fans are super quiet. Shipping was lightning fast. Huge home upgrade!
Matt
Minnesota
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

HRV unit

Used to have a window sweating problem in my house. I installed a HRV unit and the problem went away in the matter of one day. The outside temperature was 12 and still no sweaty windows. Fantec makes a well constructed unit and it is very quiet. Would recommend this to anybody that has this problem
Guppy
Buffalo new york
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Haven't finished install yet, but..........

I've got the unit hung but haven't finished yet. I can only review on what I see so far. That being said, the quality seems very good. It came with all the hardware to hang, springs, chains, drain take off ect. The door seal is superior to other units I've installed. The core is well built and comes out easily.
Fresh Aire
Kansas City
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, great price, quick shipping

I replaced a summeraire HRV with the SHR1504 and it has worked well so far. My main reason for getting it was to eliminate the frosted windows in subzero weather here in Minnesota. It worked and it worked quickly in resolving the problem. It was very easy to install and I like the design of the fantech more than the summeraire because the fantech had the input and exhaust that come/go to the outside on the same end of the unit whereas the summeraire has one on each end.
GAT
Luverne, MN
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How to link the ventilator with furnace?

Asked by Lei 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The ventilator may be connected to a forced air furnace ducting in one of two ways. For detailed diagrams showing the options please see pg 10-13 located here http://s3.supplyhouse.com/manuals/1291051165926/41918_PROD_FILE.pdf

Was this review helpful to you?