Apply to be a TradeMaster!
Main product image of VHR Series Heat Recovery Ventilator w/ WinterGuard Recirculation Defrost, 5" Top Ports, 104 CFM
Magnifying glass
Hover image to zoom

VHR Series Heat Recovery Ventilator w/ WinterGuard Recirculation Defrost, 5" Top Ports, 104 CFM

Brand:
Fantech
SKU:
VHR100RES
Rating:
(0)
Q&A:
(0)
VHR Series Heat Recovery Ventilator w/ WinterGuard Recirculation Defrost, 5" Top Ports, 104 CFM
Magnifying glass
Hover image to zoom
VHR100RES has been discontinued
Discontinued December 30, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
HERO 120H Heat Recovery Ventilator w/ WinterGuard Recirculation Defrost, 5" Top Ports, 118 CFM
Brand:
Fantech
SKU:HERO120H
(0)
Order by today, receive 2 by Friday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Duct Size
5"
Product Highlight: Energy Star Rated
Yes
Product Highlight: Air Flow Capacity (CFM)
104 CFM
Product Highlight: Wattage
168 Watts
Product Highlight: Voltage
120v
Product Highlight: Amperage
1.4 Amps

Description

A great mid-range heat recovery ventilator, the VHR100R ES is ideal for high-rise apartment applications, condominiums, single and multi-family homes. With its compact top port design featuring 5 inch oval collars and the included EZ-MountTM wall bracket, the VHR100R ES can be installed in spaces as small as 24 inches, such as a closet or maintenance room.

The VHR100R ES is equipped with an automatic recirculation defrost mechanism so that even if you live in the coldest climates you can use your HRV all year long.
  • Airflow up to 104 cfm @ 0.4" PS serves 1 to 7 bedroom homes
  • Top-mounted ports for easier duct connectivity
  • Unobstructed front access
  • Aluminum core provides superior heat transfer capability
  • Integrated airflow measurement system allows for rapid and accurate reading of airflow during installation


Features
  • Removable screw terminal for easy connection
  • Lightweight: only 39 lbs (17.7 kg) including core
  • Super compact size
  • Top port design fits in tight spaces
  • Includes EZ-Mount wall bracket
  • Aluminum heat recovery core
  • Multiple speed operation
  • Internal recirculation defrost

Specs

Duct Size:

5"

Speeds:

3

Energy Star Rated:

Yes

Air Flow Capacity (CFM):

104

Wattage:

168

Voltage:

120v

Hertz:

60

Phase:

1

Amperage:

1.4

Weight (lbs):

39.2 lbs

Warranty:

5 Year (Parts)

7 Year (Motor)

Limited Lifetime (Aluminum Core)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Voltage
Warranty
120v
5 Year (Parts)
7 Year (Motor)
Limited Lifetime (Aluminum Core)
120v
Lifetime on HRV Core/5 Year Replacement Parts
120v
Lifetime on HRV Core/5 Year Replacement Parts
120v
Lifetime on HRV Core/5 Year Replacement Parts

You May Also Need

21 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM