Apply to be a TradeMaster!
Main product image of 5-1/2" 3 Speed Direct Drive Furnace Motor 1/2 HP, 1075 RPM (115V)
Magnifying glass
Hover image to zoom

5-1/2" 3 Speed Direct Drive Furnace Motor 1/2 HP, 1075 RPM (115V)

SKU:
3587
Rating:
(0)
Q&A:
(0)
5-1/2" 3 Speed Direct Drive Furnace Motor 1/2 HP, 1075 RPM (115V)
Magnifying glass
Hover image to zoom
3587 has been discontinued
Discontinued May 26, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
5-5/8" Indoor Blower Motor (115V, 1075 RPM, 1/2 HP)
Brand:
Century
SKU:DL1056
(0)
Order by today, receive 44 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/2 HP
Product Highlight: Mount
Resilient Rings
Product Highlight: Amperage
10 Amps

Description

Designed for continuous air over applications, such as furnace blowers or central air handling units with single shaft requirements.

Features:
  • Energy Saver Plus design (u)
  • Reversible rotation
  • Mounting holes in shell for capacitor bracket
  • Designed for 370 Volt capacitor (not furnished)
  • 4" shaft extension
  • Extended clamp screws on shaft end with a ring kit provided
  • Ring kit allows both 2 1/4" and 2 1/2" resilient ring mounting
  • Automatic thermal overload protection

Specs

Motor:

Permanent Split Capacitor

RPM:

1075

Type:

Permanent Split Capacitor

Horse Power:

1/2

Voltage:

115V

Duty:

Continuous Air Over

Rotation:

Reversible

Amperage:

10

Mount:

Resilient Rings

Bearings:

Sleeve

Speeds:

3

Poles:

6

Enclosure Type:

Open Air Over

Phase:

1

Insulation Class:

B

Overload Protection:

Thermally

Frame:

48

Max Ambient Temp (°F):

104°F

Motor Orientation:

Any

Approvals:

UL

CSA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.