Shop Grundfos ECM Promotion
Main product image of UPS26-150SF 3-Speed Stainless Steel Circulator Pump 208/230V, 1/2 HP
Magnifying glass
Hover image to zoom

UPS26-150SF 3-Speed Stainless Steel Circulator Pump 208/230V, 1/2 HP

Brand:
Grundfos
SKU:
95906633
Rating:
(3)
Q&A:
(0)
UPS26-150SF 3-Speed Stainless Steel Circulator Pump 208/230V, 1/2 HP
Magnifying glass
Hover image to zoom
$1,115.10 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: Horse Power
1/2 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
53 MAX GPM
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Amperage
1.7 Amps

Description

–
The Grundfos UPS 26-150 SF is a high-performance stainless steel circulator pump designed for corrosion-free operation in domestic hot water recirculation systems and underfloor heating applications. Built with a durable stainless-steel pump housing, this Grundfos UPS N pump ensures long-lasting reliability and optimal performance in demanding hydronic systems. Ideal for energy-conscious setups, the UPS 26-150 SF can be paired with an on/off timer switch, allowing operation only during periods of high hot water demand, improving energy efficiency and reducing operating costs. This pump features a canned rotor design, where the motor and pump are integrated into a single, compact unit. With no mechanical shaft seal and only two gaskets, the design minimizes maintenance requirements while enhancing durability. The system is self-lubricated by the pumped liquid, ensuring smooth, quiet operation and extended service life.
  • Corrosion-resistant , stainless steel pump housing for underfloor heating systemsn and hydronic applications
  • Built-in thermal overload protection switch for enhanced motor safety and reliable performance
  • Maintenance-free design for smoother operation and long-lasting performance
  • Quiet operation for efficient performance
  • Corrosion-resistant impeller for enhanced durability and long-lasting pump performance
  • Multi-speed settings for customized performance, improved efficiency, and system flexibility

Specs

–
Amperage:

1.7

Frequency:

60 Hz

60 Hz

60 Hz

Type:

3-Speed Pump

Voltage:

208/230V

Material:

Stainless Steel

Horse Power:

1/2

Speeds:

3

Max Head (Ft):

22

Max Flow (GPM):

53

Phase:

1

Poles:

2

Connection Type:

Flanged x Flanged

Max Pressure (PSI):

145

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3.33 out of 3 reviews
67% would recommend this product
3.33
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
33%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Grundfos vs Taco

I use this pump, replacing some taco pumps that were continuously failing and were noisy. This pump has done the job so far replacing 3 pumps. For this application Grundfos wins
Plumbcrazy
Tahoe
5 years ago
Was this review helpful to you?

Grundfos ups 26-150SF

Used to be a quality pump but no longer the case. We have seen jobs where at least a dozen of these pumps leak and the casing splits or the can warps and the pump seizes up. Taco "00" series pumps are much better
The Boiler guy
Southern California
5 years ago
Was this review helpful to you?

Purrrrrfect

I replaced a very noisy Gould circulating pump that was recommended by the manufacturer of my hydronic cooling system in my home. The Grundfos pump literally purred out of the box upon installation. My HVAC contractor could only whisper WOW when he heard how quiet this pump runs. Having the shipping insulator as an added bonus for my installation was a huge plus. I did have to run a separate 220 volt circuit for this pump, but the difference was well worth the effort.
Neuromark
Central New Jersey
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy