Apply to be a TradeMaster!
Filter menu expanded

Filters

12 items
Reset

SORT

Product Availability
–

Show In Stock Only (12)

Product Type
–

Isolation Valve (7)
Pump Flange (4)
Pump Part (1)

Connection Size
–

1/2" (2)
3/4" (3)
1-1/4" (2)
1-1/2" (3)
1" (2)

Connection Type
–

Compression (1)
Sweat (4)
Threaded (7)

Used With
–

MAGNA Series (6)
UP 15 Series Pumps (Some) (2)
UP 26 Series Pumps (Some) (2)
UP 43 Series Pumps (Some) (2)
UP 43-75BF Pump (1)
UP Series (8)
UPS 15 Series Pumps (Some) (2)
UPS Series (8)
UPS26-99BFC (1)
UPS26-99FC (1)

Review Score
–

(5)
(4)

Price Range
–

$45 to $50 (2)
$50 to $60 (1)
$60 to $70 (2)
$70 to $80 (1)
$80 to $90 (2)
$90 to $100 (2)
$100 to $200 (2)

Grundfos Bronze Pump Flanges

Help Face
Need a little help?
12 items
Grid
List
Compare
Product Image of 3/4" GF 15/26 Bronze Flange Pair (NPT)
$51.86 each
In Stock
Get 36 by Tue, Nov 24
In Stock
Get 36 by Tue, Nov 24
Compare
Product Image of 3/4" GU 125 Bronze Union Flange (Sweat)
$46.22 each
In Stock
Get 11 by Tue, Nov 24
In Stock
Get 11 by Tue, Nov 24
Compare
Product Image of 1-1/2" GF 40/43 Bronze Flange Pair (NPT)
$80.32 each
In Stock
Get 13 by Tue, Nov 24
In Stock
Get 13 by Tue, Nov 24
Compare
Product Image of 1" GF 15/26 Bronze Flange Pair (NPT)
1" GF 15/26 Bronze Flange Pair (NPT)
SKU: 519652
Grundfos
SKU: 519652
Brand: Grundfos
(8)
$74.80 each
In Stock
Get 14 by Tue, Nov 24
In Stock
Get 14 by Tue, Nov 24
Compare
Product Image of 1" GF 15/26 Bronze Dielectric Isolation Valve Pair, No Lead (Threaded)
$98.93 each
In Stock
Get 17 by Tue, Nov 24
In Stock
Get 17 by Tue, Nov 24
Compare
Product Image of 1-1/4" GF 15/26 Bronze Flange Pair (NPT)
$87.92 each
In Stock
Get 3 by Wed, Nov 25
In Stock
Get 3 by Wed, Nov 25
Compare
Product Image of 1-1/4" GF 15/26 Bronze Dielectric Isolation Valve Pair, No Lead (Sweat)
$128.86 each
In Stock
Get 12 by Mon, Nov 30
In Stock
Get 12 by Mon, Nov 30
Compare
Product Image of 1-1/2" GF 15/26 Bronze Dielectric Isolation Valve Pair, No Lead (Sweat)
$97.86 each
In Stock
Get 3 by Tue, Nov 24
In Stock
Get 3 by Tue, Nov 24
Compare
Product Image of 1-1/2" GF 15/26 Bronze Dielectric Isolation Valve Pair, No Lead (Threaded)
$121.40 each
In Stock
Get 7 by Tue, Nov 24
In Stock
Get 7 by Tue, Nov 24
Compare
Product Image of 1/2" GF 15/26 Bronze Dielectric Isolation Valve Pair, No Lead (Threaded)
$65.26 each
In Stock
Get 2 by Tue, Nov 24
In Stock
Get 2 by Tue, Nov 24
Compare
Product Image of 1/2" GF 15/26 Bronze Dielectric Isolation Valve Pair, No Lead (Sweat)
$64.43 each
In Stock
Get 2 by Tue, Nov 24
In Stock
Get 2 by Tue, Nov 24
Compare
Product Image of 3/4" GU 125 Bronze Union Isolation Valve (Compression)
$49.28 each
In Stock
Get 2 by Tue, Nov 24
In Stock
Get 2 by Tue, Nov 24
Resources
FAQs, Manuals & Videos
Articles
More About Grundfos Bronze Pump Flanges

Grundfos Bronze Pump Flanges are the bolt-on connection kits that join a Grundfos circulator pump to the building's iron or copper piping, sealing the pump body against the branch line while isolating it from pipe strain. Standard NPT threaded sets, such as the 519651, use a GF 15/26 connection pattern sized for 3/4 inch pipe and fit Alpha1, Alpha2, UP 15, UPS 15, UP 26, and UP 43 series circulators. Each kit ships with two flanges, two gaskets, four nuts, and four bolts, so a technician has everything needed for a single pump swap without sourcing separate hardware. Plumbing and hydronic contractors reach for these flanges any time a circulator needs replacing on an existing system, since matching the flange pattern to the pump body keeps the swap a bolt-in job rather than a full re-pipe. Bronze construction also resists the galvanic corrosion that can develop between dissimilar pipe and pump materials over years of service.

Subcategories

  • NPT Threaded Bronze Flange Pairs: NPT threaded bronze flange pairs bolt directly onto threaded iron or steel pipe on either side of the pump body, using a GF 15/26 pattern common to smaller residential and light commercial circulators. The 519651 set covers 3/4 inch NPT connections and fits Alpha1, Alpha2, UP 15, UPS 15, UP 26, and UP 43 series pumps. Hydronic technicians use this style for straightforward pump swaps on systems already piped in threaded fittings. Each set includes the gaskets and hardware needed to complete the connection without a separate parts order.
  • Bronze Dielectric Isolation Flange Sets: Bronze dielectric isolation flange sets add an isolating valve body between the pump and the piping to interrupt the electrical path between dissimilar metals. The 96806132 set uses a 1-1/4 inch NPT threaded GF 15/26 connection and fits Alpha, UP, UPS, and Magna series pumps. Contractors specify this style on systems mixing copper and iron piping, where galvanic corrosion risk is higher without isolation. The lead-free construction also meets current potable water compliance requirements.
  • Weld-Style Bronze Flanges: Weld-style bronze flanges attach to steel pipe by welding rather than threading, a method suited to larger commercial hydronic systems built with welded steel mains. Grundfos lists these under product codes such as 559812 and 539712 in its accessories catalog. Mechanical contractors on new-construction commercial jobs use this style when the surrounding piping is already welded rather than threaded. Choosing weld over NPT avoids introducing a threaded joint into an otherwise all-welded pipe run.
  • Combination GF 15/26 and GF 40/43 Flanges: Combination flanges are drilled to match two bolt patterns on a single flange body, letting one part number cover both the smaller GF 15/26 and larger GF 40/43 connections. Grundfos specifies this combination flange for larger circulators such as the Magna 40-120. Distributors and contractors benefit from a flange that fits more than one pump body without carrying two separate part numbers. Confirming which bolt pattern is active on the specific pump model before ordering avoids a mismatched connection.

Buying Guide

Start with the pump model and pipe size before opening a flange box, since the same physical pipe diameter can use different bolt patterns depending on the pump series. Grundfos Bronze Pump Flanges are matched to specific pump families through the GF number stamped on the pump volute, so checking that number against the flange listing prevents ordering a set that won't bolt up.

Next, decide between a standard NPT threaded flange and a dielectric isolation version. Systems where copper piping meets an iron or steel pump body benefit from the isolating version, since galvanic corrosion between dissimilar metals can pit a connection within a few years. Systems piped entirely in one material can generally use the standard threaded flange without the added isolation valve.

Confirm the connection method the surrounding piping already uses. A job with threaded iron pipe calls for an NPT flange, while a job built on welded steel mains calls for the weld-style version instead. Mixing connection types adds an extra fitting and joint that wasn't part of the original design.

Finally, check whether the pump falls into a combination bolt pattern category. Larger circulators sometimes share a flange that also fits a smaller series, which can simplify parts on hand for a contractor servicing multiple pump sizes across different buildings. Ordering the wrong bolt pattern is the most common return on this category, so confirming the pump's GF designation first saves a second trip.

Frequently Asked Questions

How do I know which GF flange pattern my Grundfos pump uses?

Grundfos stamps a GF number, such as GF 15/26, directly on the pump volute or in the model documentation, and that number identifies the bolt pattern and center-to-center dimension the flange needs to match. Checking this number against the flange listing before ordering confirms the pieces will bolt together. Pump series like Alpha1, Alpha2, UP 15, UPS 15, UP 26, and UP 43 commonly share the GF 15/26 pattern, though larger series step up to a different bolt pattern.

What's included in a bronze pump flange kit?

A standard kit includes two flanges, two gaskets, four nuts, and four bolts, enough hardware to complete both sides of the pump connection in one purchase. Dielectric isolation versions add an isolating valve body between the flange and the pipe to interrupt galvanic current between dissimilar metals. Checking the kit contents against the existing installation avoids a mid-job trip for missing gaskets or bolts.

When does a system need a dielectric isolation flange instead of a standard one?

Dielectric isolation flanges suit systems where copper piping connects to an iron or bronze pump body, since dissimilar metals in contact with water create a galvanic cell that corrodes the softer metal over time. A standard NPT flange works fine when the piping and pump materials are compatible without that risk. Checking the piping material against the pump body material determines which flange style applies.

Can a weld-style flange be swapped for an NPT threaded flange on the same pump?

Grundfos pump bodies are typically drilled for one flange style, so swapping between weld and NPT threaded flanges depends on what the specific pump casting supports rather than personal preference. Weld-style flanges suit systems built on welded steel mains, while NPT flanges suit systems piped with threaded fittings. Checking the pump documentation for the supported flange style before ordering prevents a mismatched connection.

Why do some Grundfos flanges fit more than one pump series?

Some flanges are drilled with a combination bolt pattern that matches both a smaller and a larger GF designation on a single flange body, such as a flange covering both GF 15/26 and GF 40/43. Pump models such as the Magna 40-120 use this combination pattern, letting one part number serve multiple pump sizes without needing a separate flange for each series. Confirming the pump's actual GF designation still matters, since not every model in a product line shares the combination pattern.

Didn't find what you're looking for? 
Let us know
.