Apply to be a TradeMaster!
Main product image of T1 Pro Non Programmable Thermostat, 1H/1C Heat Pump, 1H/1C Conventional, TH1110D2009
Magnifying glass
Hover image to zoom

T1 Pro Non Programmable Thermostat, 1H/1C Heat Pump, 1H/1C Conventional, TH1110D2009

SKU:
TH1110D2009
Rating:
(22)
Q&A:
(1)
T1 Pro Non Programmable Thermostat, 1H/1C Heat Pump, 1H/1C Conventional, TH1110D2009
Magnifying glass
Hover image to zoom
TH1110D2009 has been discontinued
Discontinued May 12, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
FocusPro P200 Programmable, 1H/1C, Large Display Thermostat, TH2110U4004
SKU:TH2110U4004
(6)
Order by today, receive 1492 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Programmability
Non-Programmable
Product Highlight: Voltage
24V
Product Highlight: Stages
1 Heat/1 Cool
Product Highlight: Mount
Square
Product Highlight: Power Method
Hardwired, Battery
Product Highlight: Color
White

Description

–
The soft key controls (with a 2.37 sq. in. display) of the T1 Pro Thermostat have an easy-to-read LED back light. It's simple to install, easy to read and looks elegant. All these make it an ideal choice for any homeowner concerned with comfort, quality and aesthetic appeal.

T1 Pro
  • Push-button programmable
  • Flexible scheduling
  • non-programmable
  • Battery or C-wire
  • Display size: 2.37 sq. in.
  • Replaces this FocusPRO or PRO model: TH1100DH1004, TH1100DV1000

NON-CONNECTED SOLUTIONS that simplify selection, installation and upsell.

Simple selection: We’ve streamlined our legacy portfolio of 20+ non-connected FocusPRO® and PRO thermostats down to just six non-connected T Series thermostats, helping you simplify inventory management and product selection.

Simple installation: All T Series thermostats use the same UWP mounting system, helping you standardize your training program, install process and truck stock. Install one and you can install them all.

Specs

–
Application:

Single-Stage (Heat/Cool)

Heat Pump

Changeover:

Manual

Display:

Digital

Stages:

1 Heat/1 Cool

Mount:

Square

User Interface:

Push Button

Options:

Large Display

Programmability:

Non-Programmable

Power Method:

Hardwired

Battery

Operating Temp Range:

37°F to 102°F

Color:

White

Wireless:

No

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Application
Stages
Mount
User Interface
Options
CURRENT ITEM
Product Image of T1 Pro Non Programmable Thermostat, 1H/1C Heat Pump, 1H/1C Conventional, TH1110D2009
T1 Pro Non Programmable Thermostat, 1H/1C Heat Pump, 1H/1C Conventional, TH1110D2009
SKU: TH1110D2009
(22)
Single-Stage (Heat/Cool)
Heat Pump
1 Heat/1 Cool
Square
Push Button
Large Display
Single-Stage (Heat/Cool)
Heat Pump
1 Heat/1 Cool
Vertical
Horizontal
Push Button
Large Display
7 Day Programmable Thermostat (2 Heat/1 Cool) - Premier Series
SKU: 4030-BRAEBURN
Single-Stage (Heat/Cool)
1 Heat/1 Cool Conventional
2 Heat/1 Cool Heat Pump
Horizontal
Vertical
Push Button
Large Display

You May Also Need

T6 Pro Programmable Thermostat, 2H/1C Heat Pump, 2H/2C Conventional, TH6220U2000
SKU: TH6220U2000
Honeywell Home

Product Reviews

4.55 out of 22 reviews
89% would recommend this product
4.55
out of 22 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
77%
4 star
9%
3 star
9%
2 star
0%
1 star
5%
WRITE A REVIEW

Most Liked Positive Review

PHENOMENAL THERMOSTAT

This thermostat was phenomenal — naturally, it gets discontinued. It was nearly as reliable as the classic Honeywell T87 mercury-filled model. Unfortunately, the current "replacement" is too wide for certain applications. It doesn't fit properly in tighter spaces, and customers are not happy with it. On top of that, it doesn't match the existing square wall footprint from prior installations, which means additional wall repair or modifications when replacing multiple units. Please consider bringing this original model back and discontinuing the current replacement. The previous design simply worked better in real-world applications.
VS

Most Liked Negative Review

Great style and operator simplisity but setup not good

The T1 Pro has a nice display, large characters and a simple user interface. The problem from a technical standpoint is that if a customer (and many of them are savy), presses the up/down buttons to go into the setup mode, this Tstat automatically looses the previous settings and defaults to the factory settings requiring a service call to re-set it up. Like for instance, heatpump mode with O/B settings, not to mention pre-set limits. So for rental units, its not so good.
Showing 1-10 of 22 reviews

PHENOMENAL THERMOSTAT

This thermostat was phenomenal — naturally, it gets discontinued. It was nearly as reliable as the classic Honeywell T87 mercury-filled model. Unfortunately, the current "replacement" is too wide for certain applications. It doesn't fit properly in tighter spaces, and customers are not happy with it. On top of that, it doesn't match the existing square wall footprint from prior installations, which means additional wall repair or modifications when replacing multiple units. Please consider bringing this original model back and discontinuing the current replacement. The previous design simply worked better in real-world applications.
NORTHEAST OILSLAYER
NORTHEAST
8 months ago
Was this review helpful to you?

i will bay it again if needed

easy to install ,excellent delivery time.
richard
jamaica,vt
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great thermostat

Used on replacement for radiant heat only. Very simple to install and use. Great looking too.
T
Monterey bay
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product will buy again!

Simple easy to use
Mick
NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Completely satisfied

This replacement thermostat was identical to the original, easy to install, and is functioning just fine. It was sent very quickly, so that my HVAC system could start functioning again. The one it replaced had functioned for many years. It was blown out during a lightning strike during the hurricane Milton. .
Bo
Gulfport, FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice unit.

The old stat was only about 5 years old and quit working. The good thing was that they still make it! It was nice to take the new one and just stick it on the existing base.
KR
Wittenberg WI 54499
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

#1 T-stat to keep on the truck

I've purchased multiple, and will continue to do so
Outlaw
Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I buy this product for for all my rentals

Easy install easy to use great price, simple order from the store.
Tranquility Rentals
Chicago
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i WOULD BUY THIS PRODUCT AGAIN

Great Job and service, easy to use the website to find product and easy to purchase
tommyrot
Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

honeywell allways excellent products

great products
clay
wash.,dc
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I have a crown boiler oil heat hot water baseboard system heat only. Is the Honeywell TH1110D2009 thermostat compatible and will it work properly with this heater? If not do you have one that is compatible ?

Asked by Jim 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Jim. This thermostat will work for single stage, low volt conventional heating systems.

Was this review helpful to you?