Apply to be a TradeMaster!
Main product image of PRO 1000 Non-Programmable, 1H/1C, Vertical Thermostat, TH1110DV1009
Magnifying glass
Hover image to zoom

PRO 1000 Non-Programmable, 1H/1C, Vertical Thermostat, TH1110DV1009

SKU:
TH1110DV1009
Rating:
(33)
Q&A:
(1)
PRO 1000 Non-Programmable, 1H/1C, Vertical Thermostat, TH1110DV1009
Magnifying glass
Hover image to zoom
$40.44 each
In Stock
In Stock
Get 153 Tue, Nov 10
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Non-Programmable
Product Highlight: Voltage
Low voltage, 24V, 750mV
Product Highlight: Stages
1 Heat/1 Cool
Product Highlight: Mount
Vertical
Product Highlight: Power Method
Hardwired, Battery
Product Highlight: Amperage
1 Amps

Description

–
Application:
  • 1 Heat/1 Cool Conventional Systems and Heat Pumps with No Auxiliary Heat

Features
  • Backlit display is easy to read
  • Displays ambient (measured) temperature at all times
  • One-touch access to setpoint temperature
  • Built-in compressor protection

Specs

–
Amperage:

1

Application:

Single-Stage (Heat/Cool)

Heat Pump

Stages:

1 Heat/1 Cool

Programmability:

Non-Programmable

Power Method:

Hardwired

Battery

User Interface:

Push Button

Mount:

Vertical

Options:

Fan Control

Changeover:

Manual

Temperature Range (F):

40°F - 90°F (Heating)

50°F - 99°F (Cooling)

Operating Humidity:

5 to 90% RH, non-condensing

Voltage:

Low voltage

24V

750mV

Wiring:

R, RC, C, W, Y, G, O, B

Color:

Premier White

Height:

4-11/16"

Width:

2-7/8"

Depth (Inches):

1-1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Stages
Programmability
Power Method
User Interface
Single-Stage (Heat/Cool)
Heat Pump
1 Heat/1 Cool
Non-Programmable
Hardwired
Battery
Push Button
Heat Pump
Single-Stage (Heat/Cool)
1 Heat/1 Cool
Non-Programmable
Hardwired
Battery
Push Button
Single-Stage (Heat/Cool)
1 Heat/1 Cool
Non-Programmable
Battery
Hardwired
Push Button
Single-Stage (Heat/Cool)
1 Heat/1 Cool
Non-Programmable
Battery
Push Button

You May Also Need

PRO 2000 Programmable, 1H/1C, Vertical Thermostat, TH2110DV1008
SKU: TH2110DV1008
Honeywell Home

Product Reviews

4.94 out of 33 reviews
100% would recommend this product
4.94
out of 33 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
6%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 33 reviews

PRO 1000 Non-Programmable, 1H/1C, Vertical Thermostat, TH111

These thermostats work great and exactly as described. Fast Shipping as well. Great product.
Ivy Gap
Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by this product again

Thermostat for a apartment complex.
non
Riverside Ca.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

Great product
None
Miami
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Really fast!!

If you need a part fast AND the best price, this is the place!
Dukester
Belleville MI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacement Thermostat

This Thermostat is part of a multi-thermostat system that controls the hot water heated floor system in our home. Eight thermostats signal a pump relay and manifold control system that circulates hot water to twenty floor zones in the house.
Do not have a nickname
Arnold NE
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy it again

the best thing about it covers a one gang box
tom
ny
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The right part for a good price.

This is the right place to get the stuff you need quickly and for a good price.
JG
85711
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

different

This was a replacement for one of mine that stopped working. I found it a bit more difficult to be able to replace the batteries, my system is not hardwired. The product works well.
warm house
Butler PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Really good

Works great! Easy to use
Shop Thermostat
Coweta Ok
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I wouldn't hesitate to purchase this thermostat again.

The thermostat works perfectly! The digital display is easy to read and has straightforward information. The traditional manual controls are great. Installation was a breeze.
Satisfied Customer
Mississippi
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I have the Honeywell serie PRO 1000 Modell TH2110D1009 after I changed battery I get the reading in C and not in F the modell is 2 years old and the one you show is the same. Can you tell me how I get Fahrenheit again? thank you

Asked by doris 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

hold both the up & down buttons and that will take you into the settings menu. see page 7. http://s3.supplyhouse.com/product_files/Honeywell%20-%20TH1110DV1009%20-%20Install%20Instructions.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy