Apply to be a TradeMaster!
Main product image of 45/3 MFD Round Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

45/3 MFD Round Dual Motor Run Capacitor (440/370V)

Brand:
Titan Pro
SKU:
TRCFD453
Rating:
(5)
Q&A:
(1)
45/3 MFD Round Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$9.30 each
In Stock
In Stock
Get 8 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Shape: 
Round
MFD: 
45/3
80/7.5

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
45/3 MFD
Product Highlight: Shape
Round

Description

–
At 60,000 hours of operational life, Titan PRO's Professional Grade Motor Run Capacitors get the job done by outperforming standard motor run capacitors of similar value by 83%!

  • Reliable: 60,000 hours operational life
  • Flexible: Titan PRO 440/370 volt design reduces inventory and Titan PRO 370 volt offers best in class value
  • Compliant: Built to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC 60252-1:2001
  • Tested: 100% electrical testing
  • Reinforced: Heavy-edged metalized polypropylene film is used for the dielectric Proprietary bio-degradable oil Second generation anti-explosion safety switch

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

45/3

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

45/5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: TRCFD455
Titan Pro

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Yes, I would buy this again, however.

However, the top rim can be too small and actually drop through the hole. Otherwise absolutely perfect.
JustMe
Myrtle Beach, SC
27 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Capacitor was good as gold

Capacitor was good as gold thanks so much with fast shipping.
godavid
Kansas City MO
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Another great transaction with S/H. Available parts and super fast shipping. Thank you!
Sparky
Chgo. IL
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase this product again

The part worked just fine.
Nick A
NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes,I would buy again.

Perfect fit, same form factor. The only reason I only gave it 4 stars is because it didn't arrive when it was supposed to. Maybe not Supply Houses' fault, don't know for sure these days with the fake pandemic and all.
GMO
Cold Spring MN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is the diameter 2.5"? There's nothing I could find to provide the physical dimensions.

Asked by Nick 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, the diameter is 2.5".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy