Apply to be a TradeMaster!
Main product image of 10 MFD Round Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

10 MFD Round Run Capacitor (440/370V)

Brand:
Jard
SKU:
12732
Rating:
(0)
Q&A:
(0)
10 MFD Round Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$4.22 each
In Stock
In Stock
Get 17 Tue, Oct 6
Order by today, receive Tuesday
Shape: 
Round
Voltage: 
440/370V
440/370V370V440v
MFD: 
10

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
10 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1-3/4" Diameter
Product Highlight: Height (Inches)
2.38" Height
Product Highlight: Width (Inches)
1-3/4" Width

Description

–
Features:
  • Non-PCB capacitors.
  • Physical interrupter makes our capacitors safe
  • Perfect for general replacements - smallest dimensions available
  • UL and CSA listings available
  • 50/60 Hz

Specs

–
Voltage:

440/370V

Type:

Capacitor

MFD:

10

Shape:

Round

Diameter (Inches):

1-3/4"

Height (Inches):

2.38"

Width (Inches):

1-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
Diameter (Inches)
Height (Inches)
440/370V
10
Round
1-3/4"
2.38"
440/370V
10
Round
1.77"
2.17"
440/370V
10
Round
1-3/4"
2.38"

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy