Apply to be a TradeMaster!
Main product image of 10 MFD Round Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

10 MFD Round Motor Run Capacitor (440/370V)

Brand:
Titan Pro
SKU:
TRCF10
Rating:
(0)
Q&A:
(0)
10 MFD Round Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$4.49 each
In Stock
In Stock
Get 123 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Shape: 
Round
Voltage: 
440/370V
MFD: 
10
17.5

MANUALS (1)


This item replaces: PRCF10, CAP-10/440R, CR10X440R

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
10 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1.77" Diameter
Product Highlight: Height (Inches)
2.17" Height
Product Highlight: Width (Inches)
1.77" Width

Description

–
  • Reliable: 60,000 hours operational life, outperforming standard motor run capacitors of similar value by 83%
  • Flexible: Titan PRO 440/370 volt design reduces inventory and Titan PRO 370 volt offers best in class value
  • Compliant: Built to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC 60252-1:2001
  • Tested: 100% electrical testing
  • Reinforced: Heavy-edged metalized polypropylene film is used for the dielectric Proprietary bio-degradable oil Second generation anti-explosion safety switch

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

10

Shape:

Round

Diameter (Inches):

1.77"

Height (Inches):

2.17"

Width (Inches):

1.77"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
Diameter (Inches)
Height (Inches)
440/370V
10
Round
1.77"
2.17"
370V
10
Round
1-3/4"
2.38"
440/370V
10
Round
1-3/4"
2.38"

You May Also Need

5 MFD Oval Motor Run Capacitor (440/370V)
SKU: TOCF5
Titan Pro
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy