Apply to be a TradeMaster!
Main product image of 15 MFD Round Run Capacitor (440V)
Magnifying glass
Hover image to zoom

15 MFD Round Run Capacitor (440V)

Brand:
Jard
SKU:
12734
Rating:
(1)
Q&A:
(0)
15 MFD Round Run Capacitor (440V)
Magnifying glass
Hover image to zoom
$5.71 each
In Stock
In Stock
Get 12 Tue, Oct 6
Order by today, receive Tuesday
Shape: 
Round
Voltage: 
440v
MFD: 
15
2312.54567.5101520253035404550

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440v
Product Highlight: MFD
15 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1-3/4" Diameter
Product Highlight: Height (Inches)
2.38" Height
Product Highlight: Width (Inches)
1-3/4" Width

Description

–
15 MFD Round Run Capacitor (440V)

Specs

–
MFD:

15

Voltage:

440v

Shape:

Round

Diameter (Inches):

1-3/4"

Height (Inches):

2.38"

Width (Inches):

1-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
MFD
Voltage
Shape
Diameter (Inches)
Height (Inches)
CURRENT ITEM
Product Image of 15 MFD Round Run Capacitor (440V)
15 MFD Round Run Capacitor (440V)
SKU: 12734
(1)
15
440v
Round
1-3/4"
2.38"
15
440/370V
Round
1.77"
2.56"
15
440/370V
Round
1-3/4"
2.38"
15
440/370V
Round
1.77"
2.56"

You May Also Need

40 MFD Round Run Capacitor (370V)
SKU: 12721
Jard

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes i would buy again

Thanks they worked and your prices are very reasonable. These were hard to find, so you carry a good selection.
Bobby
Arizona
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy