Apply to be a TradeMaster!
Main product image of 55/7.5 MFD Round Run Capacitor (370V)
Magnifying glass
Hover image to zoom

55/7.5 MFD Round Run Capacitor (370V)

Brand:
Jard
SKU:
12894
Rating:
(0)
Q&A:
(0)
55/7.5 MFD Round Run Capacitor (370V)
Magnifying glass
Hover image to zoom
$21.00 each
In Stock
In Stock
Get 3 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Shape: 
Round
MFD: 
55/7.5
35/7.520/540/7.545/7.525/550/7.555/7.530/560/7.535/540/580/1080/7.545/535/340/3

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440v
Product Highlight: MFD
55/7.5 MFD
Product Highlight: Shape
Round

Specs

–
Type:

Capacitor

Voltage:

440v

MFD:

55/7.5

Shape:

Round

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
440v
55/7.5
Round
55/7.5 MFD Round Dual Motor Run Capacitor (370V)
SKU: PRCD5575A
370V
55/7.5
Round

You May Also Need

60/7.5 MFD Round Run Capacitor (440V)
SKU: 12795
Jard
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy