Apply to be a TradeMaster!
Main product image of 80/10 MFD Round Run Capacitor (440V)
Magnifying glass
Hover image to zoom

80/10 MFD Round Run Capacitor (440V)

Brand:
Jard
SKU:
12821
Rating:
(1)
Q&A:
(0)
80/10 MFD Round Run Capacitor (440V)
Magnifying glass
Hover image to zoom
$29.05 each
In Stock
In Stock
Get 8 Tue, Oct 6
Shape: 
Round
MFD: 
80/10
40/3

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440v
Product Highlight: MFD
80/10 MFD
Product Highlight: Shape
Round

Specs

–
Type:

Capacitor

Voltage:

440v

MFD:

80/10

Shape:

Round

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

45/5 MFD Round Run Capacitor (440/370V)
SKU: 12788
Jard

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

yes

great product
john
va
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy