Apply to be a TradeMaster!
Main product image of DPDT 24V Power-Power Relay
Magnifying glass
Hover image to zoom

DPDT 24V Power-Power Relay

Brand:
Jard
SKU:
92340
Rating:
(5)
Q&A:
(0)
DPDT 24V Power-Power Relay
Magnifying glass
Hover image to zoom
92340 has been discontinued
Discontinued July 23, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
DPDT 24V Power-Power Relay
Brand:
Jard
SKU:M90340
(0)
Order by today, receive 95 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
2PDT HVAC Relays

Jard 2PDT (Double Pole Double Throw) relays are primarily used for various applications in heating, air conditioning and refrigeration. They are also suitable for general purpose switching applications in appliances, vending machines, fan controls, and business machines provided the device being controlled is within the electrical limits of the relay.

Features:
  • Replaces Honeywell, White-Rodgers/RBM
  • 2.13" x 1.88" x 2.25"
  • Quick-connect terminals
  • Base designed for easy replacement of competitive relays
  • Molded terminal numbers and circuit diagram on top of relay
  • UL and CUR
Specifications
  • Coil Voltage: 24
  • Terminals 1-2-3: Power
  • Terminals 4-5-6: Power
  • Replaces Essex/RBM: 90-340
  • Replaces Honeywell: R8222D1014

Specs

–
Product Type:

Relay

Action:

DPDT

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Action
Voltage
CURRENT ITEM
Product Image of DPDT 24V Power-Power Relay
DPDT 24V Power-Power Relay
SKU: 92340
(5)
Relay
DPDT
24V

You May Also Need

Product Reviews

4.4 out of 5 reviews
100% would recommend this product
4.4
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
20%
3 star
20%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Yes most definitely

Part fit perfectly no one in town had it and most didn't know what it was changed in a couple of minutes and problem solved
Keith
Erie,pa
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

This is the second one of these Ive replaced in 4 months. The first one didnt last but a couple of months for some reason. The price is great so I bought a replacement and tossed the old one. This relay does work well, I think the tab detached from the inside for some reason. So far the new one is holding up well.
Stuart
Bedford, Va.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

replacement part

steam boiler control relay switch
Maintenance person
Trenton,Mi
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

replacement part

replaces a steam control valve
i repairman
Trenton,Mi
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent

Perfect part, excellent communication. Kept in touch all the way until I received it. Would definitely recommend to anyone.
Ceecee
Callao, va
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?