Apply to be a TradeMaster!
Main product image of 8" Extra-Wide Adjustable Wrench
Magnifying glass
Hover image to zoom

8" Extra-Wide Adjustable Wrench

SKU:
D5098
Rating:
(0)
Q&A:
(0)
8" Extra-Wide Adjustable Wrench
Magnifying glass
Hover image to zoom
D5098 has been discontinued
Discontinued September 3, 2026
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
Adjustable Wrench, Extra-Wide Jaw, 8", D509-8
SKU:D509-8
(0)
Order by 6PM, receive 12 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
8-1/2"
Product Highlight: Color
Blue

Description

–
Adjustable Wrench, Extra-Wide Jaw, 8-Inch

Klein Tools' Extra-Wide Jaw Adjustable Wrench is designed to give you greater capacity in tight work spaces. This 8'' wrench features a 1-1/2'' jaw capacity, which is typically found on 12'' adjustable wrenches. The design also features a minimally protruding jaw shank that allows the jaw to open wider in confined work areas.

Product Features
  • 1-1/2-Inch (38 mm) jaw has the same capacity as a standard 12-Inch (305 mm) wrench
  • Standard and metric sizes marked for faster adjustment
  • Unique design minimizes protruding jaw shank for greater capacity in tight spaces
  • Wide handle for comfortable use
  • Manufactured for superior strength and durability


Specifications:
  • Application: Designed For Greater Capacity in Tight Work Spaces
  • Special Features: Standard and Metric Sizes Marked for Fast Adjustment
  • Jaw Capacity: 1.5'' (3.8 cm)
  • Overall Length: 8.5'' (21.6 cm)
  • Material: Induction Hardened Steel
  • Handle Color: Blue
  • Handle Finish: Plastic-Dipped
  • Weight: 12.3 oz (350 g)

Specs

–
Product Type:

Wrench

Size:

8-1/2"

Jaw Capacity:

1-1/2"

Color:

Blue

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need