Apply to be a TradeMaster!
Main product image of 18,000 BTU, R-410A, Mega Single Zone Inverter Air Conditioner/Heat Pump (Outdoor Unit)
Magnifying glass
Hover image to zoom

18,000 BTU, R-410A, Mega Single Zone Inverter Air Conditioner/Heat Pump (Outdoor Unit)

Brand:
LG
SKU:
LSU180HEV2
Rating:
(3)
Q&A:
(0)
18,000 BTU, R-410A, Mega Single Zone Inverter Air Conditioner/Heat Pump (Outdoor Unit)
Magnifying glass
Hover image to zoom
LSU180HEV2 has been discontinued
Discontinued July 8, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
18,000 BTU, R-32, 21 SEER2 Mega 208-230V Single Zone Inverter Heat Pump w/ Built-In WiFi - Value Line (Outdoor Unit)
Brand:
LG
SKU:KUSAC181A
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
18000 BTUs
Product Highlight: Heating Capacity (BTU)
19000 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
1/2" SL
Product Highlight: Voltage
208/230V
Product Highlight: Energy Star Rated
No

Description

–

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.




Rebates: 
You may be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about rebate programs that apply to you. LG Rebate Center


What Sets This Unit Apart? 


18,000 BTU Cooling, 19,000 BTU Heating Capacity - Provides reliable year-round comfort and precision temperature control to spaces up to 1000 sq. ft.


19 SEER Rating - Lowers energy bills with high-efficiency, cost-effective performance.


Innovative Inverter - The variable-speed compressor tailors output to match demand, boosting energy efficiency while minimizing temperature swings.


Comfort on Demand - Users can set their ideal schedule with the 24-hour on/off timer, ensuring efficient performance that matches their lifestyle.


Set It and Forget It - The auto-changeover feature, ultra-quiet operation, and self-cleaning coil work together to cut down on maintenance and provide seamlessly comfortable climates.


Product Overview 


Engineered with efficiency, convenience, and customer satisfaction in mind, the LG Mega Single Zone Inverter Air Conditioner and Heat Pump is packed with practical, automated features that make it ideal for both homeowners and the technicians who install them.


Automatic features include 2-way auto swing for more even airflow distribution, auto-changeover that switches the unit between heating and cooling modes, and a self-cleaning indoor coil that substantially reduces maintenance.


Coupled with ultra-quiet operation, a customizable 24-hour timer, and a cutting-edge inverter that optimizes energy usage while keeping temperature fluctuations in check, the unit requires very little attention from homeowners – let alone maintenance from technicians.


This 18,000 BTU LG Unit ships free and is an excellent choice for year-round comfort. For more information about mini splits, check out our resources here. Learn more about our selection of LG units here.


Note: The HEV2 model is not backwards compatible. 

This is an outdoor unit only. Indoor unit (LSN180HEV2) must be purchased separately. 

 These single-zone systems feature energy-saving Inverter (variable-speed compressor) technology and are controlled through a standard wireless remote. 

Features 

  • 24-Hour on/off timer
  • 2-Way (up/down) auto swing
  • Auto changeover
  • Auto restart
  • Condensate sensor connection
  • Energy saving
  • lnverter (variable speed compressor)
  • Jet cool/Jet heat
  • Self-cleaning indoor coil
  • Sleep mode
  • Ultra quiet operation

LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info 


We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool. 


 Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician. 


 Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored. 


Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to complement the manufacturers' parts warranty).


Specs

–
Max. Pipe Length (ft.):

65.6'

Product Type:

Outdoor Unit

Application:

Cooling

Heating

Cooling Capacity (BTU):

18000

Heating Capacity (BTU):

19000

Liquid Line:

1/4"

Suction Line:

1/2"

Fan Speeds:

4/4/4

Outdoor dB(A):

51

Voltage:

208/230V

Energy Star Rated:

No

Connection Type:

Flare

Refrigerant Type:

R-410A

Width (Inches):

30-5/16"

Height (Inches):

21.5"

Depth (Inches):

11-5/16"

Number of Zones:

1

Warranty:

7 Year (Compressor)/5 Year (Parts)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

33 Replacement Parts

Panel Assembly, Front (Outdoor), AGL75493004
SKU: AGL75493004
LG
Valve, Service, 2H02479J
SKU: 2H02479J
LG
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

This product is high quality!

This unit is so quiet and does a great job keeping my home cold!
Jacki
Massachusetts
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quiet and powerful

So far I have only used this indoor/outdoor package in cooling mode, and it has been fantastic. The moisture removal capability is impressive, especially during the first few hours of operation as the temperature in the house is brought down. Once the load is relieved, the VRF compressor slows down and delivers enough cool air to match the sensible load. The outdoor unit is very quiet and does not rattle.
Jeremy
CT
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Better than expected

Installed in my 24x28 garage. The space is 672 sq ft with vaulted ceiling (structural ridge, so it's open all the way to the top). 1/2 of the space has a loft. I installed the indoor unit about 10' off of the floor in the center of the 24' wall. This setup is super quiet, and there's no doubt in my mind that it could work in an even larger space. I shopped around, and you won't find a better price than this. My HVAC guy that did the install commented on the quality of the unit, and also the value. Free freight shipping, and the freight company was easy to deal with. I received everything i ordered within about 3-4 days.
KenInNJ
Atco, NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?