Apply to be a TradeMaster!
Main product image of 1/2" Expansion PEX x Copper Press Ball Valve, P-1960NL (Lead Free)
Magnifying glass
Hover image to zoom
1/2" Expansion PEX x Copper Press Ball Valve, P-1960NL (Lead Free)
Magnifying glass
Hover image to zoom
$15.46 each
In Stock
In Stock
Get 27 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Press x ProPEX Connection
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes
Product Highlight: Tubing Compatibility
PEX

Specs

–
Size:

1/2"

Connection Type:

Press x ProPEX

Lead Free:

Yes

Material:

Brass

Tubing Compatibility:

PEX

Connection Method:

Press

PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Lead Free
Material
Tubing Compatibility
1/2"
Press x ProPEX
Yes
Brass
PEX

You May Also Need

1/2" ProPress Copper 90 Elbow (PxP)
SKU: 77317
Viega

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Worked great

Used to transition from copper to uponor for a new hose bib
AuZzie
Pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes I would buy it again

super great propress to expansion pex can't get any better, excellent
Mr. fix
MO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

Great product and great service
Tony
MN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy