Apply to be a TradeMaster!
Main product image of 10EC-CIA-SFS 1/2 HP, 67 GPM - Automatic Submersible Sump Pump, 20 ft. Power Cord
Magnifying glass
Hover image to zoom

10EC-CIA-SFS 1/2 HP, 67 GPM - Automatic Submersible Sump Pump, 20 ft. Power Cord

SKU:
510854
Rating:
(0)
Q&A:
(0)
10EC-CIA-SFS 1/2 HP, 67 GPM - Automatic Submersible Sump Pump, 20 ft. Power Cord
Magnifying glass
Hover image to zoom
510854 has been discontinued
Discontinued January 16, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
10EC-CIA-SFS 1/2 HP, 67 GPM - Automatic Submersible Sump Pump, 20 ft. Power Cord
SKU:510802
(2)
Order by today, receive 5 by Thursday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
67 GPM
Product Highlight: Horse Power
1/2 HP
Product Highlight: Cord Length
20'
Product Highlight: Discharge
1-1/2" FNPT
Product Highlight: Amperage
6.5 Amps

Description

Applications
  • Effluent wastewater removal
  • Dewatering
  • Water transfer
Features:
  • Cast Iron Base
  • Permanent Split Capacitor (PSC)
  • Designed for continuous duty
  • Energy-saving low amp draw
  • Cooler running motor
  • 1-1/2" FNPT (38 mm) discharge
  • Handles solids up to 1/2" (12.7 mm) diameter
  • Multiple switch options for automatic operation
  • 140 °F (60 °C) liquid temperature rating
  • cCSAus listed

Specs

Type:

Automatic

Horse Power:

1/2

Application:

Plumbing

Voltage:

115V

Amperage:

6.5

Wattage:

750

Flow at 5 FT Head:

67 GPM

Flow at 10 FT Head:

57 GPM

Flow at 20 FT Head:

47 GPM

Flow at 15 FT Head:

52 GPM

Shutoff Head (ft.):

36'

Approvals:

UL/CSA

Max Pressure (PSI):

15.6

Weight (lbs):

36 lbs

Discharge:

1-1/2" FNPT

Cord Length:

20'

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Type
Horse Power
Application
Voltage
Flow at 5 FT Head
CURRENT ITEM
Product Image of 10EC-CIA-SFS 1/2 HP, 67 GPM - Automatic Submersible Sump Pump, 20 ft. Power Cord
10EC-CIA-SFS 1/2 HP, 67 GPM - Automatic Submersible Sump Pump, 20 ft. Power Cord
SKU: 510854
Automatic
1/2
Plumbing
115V
67 GPM

You May Also Need