Shop Resideo Sale
Main product image of 5.5" Outdoor Condenser Fan Motor (1/4 HP, 208-230V, 825 RPM)
Magnifying glass
Hover image to zoom

5.5" Outdoor Condenser Fan Motor (1/4 HP, 208-230V, 825 RPM)

Brand:
MARS
SKU:
10404-MARS
Rating:
(6)
Q&A:
(0)
5.5" Outdoor Condenser Fan Motor (1/4 HP, 208-230V, 825 RPM)
Magnifying glass
Hover image to zoom
$180.23 each
In Stock
In Stock
Get 47 Tomorrow, Nov 10
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
825 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/4 HP
Product Highlight: Amperage
2.2 Amps

Description

–
MARS up/down outdoor condenser fan motors are designed for either vertical shaft-up or shaft-down applications. Shell and end shields are enclosed for weather protection. A weep hole is provided in each end shield to allow condensate to drain. All of these motors are suitable for air conditioning or heat pump applications.

Features:
  • All angle, sleeve or ball bearing
  • Rheem mounting holes w/screws installed
  • Reversible rotation
  • Water slinger on shaft
  • Thru bolt or band mounting
  • Capacitor requirement noted on motor label
  • Up/down design
  • Double full flatted shaft

Specifications:
  • Class "B" insulation
  • Single phase, 60 Hertz
  • Thermal overload protected
  • Fan duty, continuous, air over
  • 26 & 36 inch leads

Specs

–
Horse Power:

1/4

RPM:

825

Voltage:

208/230V

Amperage:

2.2

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Rotation:

Reversible

Bearings:

Sleeve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Easy purchase

The first one came with the cables slashed I had to fix the wiring before installing. The second came in in good condition. I would suggest selling with the capacitor in the box since the box already has the slot for it or at least give the option to add upon purchase. Although the cables were damaged, I received the product fast, and it was easy to purchase.
Waldo
El Paso
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement!

I replaced a burnt up condenser fan motor with this and worked perfectly! 👍
Bootleg233
East Tn
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect part

My fan motor went out and I was having a hard time locating one. I found one at Supply Warehouse.
dude
Slidell LA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great prices! Fast shipping!

We like the good selection, good prices and fast shipping.
Davis
Dallas tx
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT PRICE! FAST DELIVERY

Ordered this one day had it the next. Great price. Good quality
Allpro
Arlington tx
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

This product saved me alot of money. Product worked perfectly
KitA
Aiken sc
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy