Apply to be a TradeMaster!
Main product image of 5.5" Multi-Horsepower Motor (1/6 - 1/3 HP, 208-230V, 1075 RPM)
Magnifying glass
Hover image to zoom

5.5" Multi-Horsepower Motor (1/6 - 1/3 HP, 208-230V, 1075 RPM)

Brand:
MARS
SKU:
10465
Rating:
(4)
Q&A:
(0)
5.5" Multi-Horsepower Motor (1/6 - 1/3 HP, 208-230V, 1075 RPM)
Magnifying glass
Hover image to zoom
$174.61 each
In Stock
In Stock
Get 50 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/6, 1/5, 1/3, 1/4 HP

Description

–
MARS multi-horsepower condenser fan motors are ideal for truck stock

Features:
  • Rheem mounting holes w/screws installed
  • Thru bolt or band mounting
  • Water slinger on shaft
  • Air conditioning or heat pump duty

Specifications:
  • Class "B" insulation
  • Single phase, 60 Hz
  • Thermal overload protected

Specs

–
Horse Power:

1/6

1/5

1/3

1/4

RPM:

1075

Voltage:

208/230V

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Rotation:

Reversible

Bearings:

Ball

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 5.5" Multi-Horsepower Motor (1/6 - 1/3 HP, 208-230V, 1075 RPM)
5.5" Multi-Horsepower Motor (1/6 - 1/3 HP, 208-230V, 1075 RPM)
SKU: 10465
(4)

You May Also Need

5 MFD Oval Motor Run Capacitor (440/370V)
SKU: TOCF5
Titan Pro

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great Product, Little to No Documentation

Nice ball bearing motor. Definitely an upgrade from the failing sleeve bearing motor it replaced. The only documentation is the sticker on the motor and that doesn't include everything you need, so get on the internet and figure it out....
Sandles&Socks
White Salmon, WA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Plan to restock with this motor.

HVAC Contractor.... 52 years. Very tired of hide and seek with availability and pricing at most distributors. Delivery to the door is quite simple and affordable.
GarysAC
Florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Works great no complaints
Lv
Sacramento
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great experience

Just what the doctor ordered it would have been nice if this condenser fan motor would have came with the small capacitor for a complete job
Larry
Fairfield Ohio
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy