Apply to be a TradeMaster!
Main product image of 5.5" Multi Horsepower Motor (1/6 - 1/3 HP, 208-230V, 825 RPM)
Magnifying glass
Hover image to zoom

5.5" Multi Horsepower Motor (1/6 - 1/3 HP, 208-230V, 825 RPM)

Brand:
MARS
SKU:
10469
Rating:
(2)
Q&A:
(0)
5.5" Multi Horsepower Motor (1/6 - 1/3 HP, 208-230V, 825 RPM)
Magnifying glass
Hover image to zoom
$193.29 each
In Stock
In Stock
Get 19 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
825 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/6, 1/3 HP

Description

–
MARS multi-horsepower condenser fan motors are ideal for truck stock. Three 1075 RPM models cover 208-230 volt applications from 1/6 to 1/2 HP.

Features:
  • Rheem mounting holes w/screws installed
  • Thru bolt or band mounting
  • Water slinger on shaft
  • Air conditioning or heat pump duty

Specifications:
  • Class "B" insulation
  • Single phase, 60 Hz
  • Thermal overload protected

Specs

–
Horse Power:

1/6

1/3

RPM:

825

Voltage:

208/230V

Bearings:

Ball

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Rotation:

Reversible

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Quiet

Runs perfect and quiet.
Fred
NC
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

Have purchased these in the past and will if needed in the future.
GH
Peoria Az
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy