Shop Limited Time Deals
Main product image of 3 Pole Contactor w/ Box Lug Termination (40A, 208-240V)
Magnifying glass
Hover image to zoom

3 Pole Contactor w/ Box Lug Termination (40A, 208-240V)

Brand:
MARS
SKU:
61447
Rating:
(3)
Q&A:
(0)
3 Pole Contactor w/ Box Lug Termination (40A, 208-240V)
Magnifying glass
Hover image to zoom
61447 has been discontinued
Discontinued May 12, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
3 Pole Contactor w/ Box Lug Termination (40A, 208-240V)
Brand:
MARS
SKU:M62447
(0)
Order by today, receive 30 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Amperage
40 Amps
Product Highlight: Voltage
240v, 208V

Description

–
MARS 780 - 3 pole contactors are designed for demanding applications. The enclosed body design provides quiet operation and improved durability by reducing the intrusion of dust and dirt. Side attachment rails for auxiliary switches (30-60 amp contactors) allow attachment of MARS 780 or Furnas auxiliary switches. Silver-cadmium oxide contacts provide increased contact life when switching inductive loads.

Features:
  • Large arch window box lugs
  • SEMS screws or box lugs available on 30 amp contactors
  • Recessed push to test button (not on 75 and 90 amp contactors)
  • Enclosed body design
  • Accepts MARS 780 and Furnas auxiliary switches
  • Use standard MARS 780 replacement coils
  • Dual QC coil terminals plus screw terminal for easy termination and jumper arrangements
  • Coils - class F insulation - 600 volt rating - Foot print compatible

Specs

–
Type:

Contactor

Poles:

3

Amperage:

40

Voltage:

240v

208V

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Poles
Amperage
Voltage

You May Also Need

SPDT Side Mounted Auxiliary Switch (6 Amps)
SKU: 61615
MARS

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

excellent contactor

This is a direct fit for the most popular contractors used in many commercial units so usually the existing auxiliary contacts will fit right on if your system uses them. it is very durable in frequently cycling equipment like refrigeration racks.
HVACPHD
Chicago, IL
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect match.

Exact replacement
Pro Comfort
Mn
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good supplier

finished off the job exact part needed
dave
florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?